Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eiko |
TCP |
Catalog Number |
LED9WA190MN840DI |
L9A19D2541K |
Manufacturer Number |
LED9WA19/OMN/840-DIM-G9 |
L9A19D2541K |
Category |
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00031293102874 |
00762148069676 |
Weight per package |
0.116 (lbs/each) |
0.15 (lbs/each) |
Description |
LED9WA190MN840DI 9W Led A19 40K 800LM Dim
00031293102874|0031293|031293102874|03129310287|10287|LED9WA19/0MN/840-D1M-G9|LED9WA19/Omn/840 Dim G9|LED9WA19/Omn/840DIMG9|LED9WA19/Omn/840-Dim-G9|Disc Led Litespan A19 Omni-Directional 9W-800LM Dim Enclosed 80CRI 4000K E26 120VA|Eiko Global LED9WA19/0MN/840-D1M-G9|Eiko Global LED9WA19/Omn/840 Dim G9|Eiko Global LED9WA19/Omn/840DIMG9|Eiko Global LED9WA19/Omn/840-Dim-G9|Eiko Lamp LED9WA19/0MN/840-D1M-G9|Eiko Lamp LED9WA19/Omn/840 Dim G9|Eiko Lamp LED9WA19/Omn/840DIMG9|Eiko Lamp LED9WA19/Omn/840-Dim-G9|Eik
|
L9A19D2541K 9W Led A19 41K Dim Omnidirectional
A19 Led Lamp, 230 ° Beam Angle, 80, 4100 K, 850 LM Brightness (Lumens), 9 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.90 (Each) |
$5.48 (Each) |
Carton/Reel |
$2.90 (1 Each) |
$5.48 (1 Each) |
Standard Packaging/Reel |
$2.90 (1 Each) |
$263.04 (48 Each) |
|
Current Rating |
- |
0.087 |
Shape |
- |
A19 |
Voltage Rating |
- |
120 |
Wattage |
- |
9 W |
|
Base Type |
- |
E26 |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
- |
80 |
color temperature |
- |
4100 k |
Finish |
- |
white |
|
Diameter |
- |
2.4 |
Length |
- |
4.3 in |
|
Description |
9W LED A19 40K 800LM DIM |
9W LED A19 41K DIM OMNIDIRECTIONAL |
extra long description |
- |
TCP L9A19D2541K LED 9W A19 DIM 2500 |
Long Description |
00031293102874|0031293|031293102874|03129310287|10287|LED9WA19/0MN/840-D1M-G9|LED9WA19/OMN/840 DIM G9|LED9WA19/OMN/840DIMG9|LED9WA19/OMN/840-DIM-G9|DISC LED LITESPAN A19 OMNI-DIRECTIONAL 9W-800LM DIM ENCLOSED 80CRI 4000K E26 120VA|EIKO Global LED9WA19/0MN/840-D1M-G9|EIKO Global LED9WA19/OMN/840 DIM G9|EIKO Global LED9WA19/OMN/840DIMG9|EIKO Global LED9WA19/OMN/840-DIM-G9|EIKO LAMP LED9WA19/0MN/840-D1M-G9|EIKO LAMP LED9WA19/OMN/840 DIM G9|EIKO LAMP LED9WA19/OMN/840DIMG9|EIKO LAMP LED9WA19/OMN/840-DIM-G9|EiK |
A19 LED Lamp, 230 ° Beam Angle, 80, 4100 K, 850 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty |
Product Type |
Disc Led Litespan A19 Omni-Directional 9W-800LM Dim Enclose |
A19 LED Lamp |
Short Description |
- |
A19 LED Lamp, 4100K, 9W, 120V, Non Dimmable |
Special Features |
- |
Suitable for Damp Locations |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
- |
230 ° |
Brightness (Lumens) |
- |
850 lm |
Equivalent Wattage |
- |
60 W |
lumens |
- |
800 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
package quantity |
- |
12 CA |
Power Factor |
- |
0.8 |
Standards Met |
- |
cULus Listed |
Warranty |
- |
5 yr |
|
Brand |
Eiko |
Technical Consumer Prod. |
Manufacturers Part Number |
LED9WA19/OMN/840-DIM-G9 |
L9A19D2541K |
sub brand |
- |
LED A-Lamps |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
Manufacturer Status |
Inactive |
- |
|
Application |
- |
Table Lamps;Floor Lamps;Sconces;Ceiling Fixtures;Decorative Fixtures |
Energy Star |
- |
yes |
standard |
- |
UL and cUL |