Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LB47SA |
LB47SA |
Manufacturer Number |
LB47SA |
LB47 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381600767 |
00782274514512 |
Weight per package |
1.07 (lbs/each) |
0.93 (lbs/each) |
Description |
LB47SA 1-1/4" Alu LB FM7 Cond Body
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 6-1/2 In, Height: 3.31 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527,
|
LB47SA 1-1/4" Alu LB FM7 Cond Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1-1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$58.56 (Each) |
$78.15 (Each) |
Carton/Reel |
$585.60 (10 Each) |
$78.15 (1 Each) |
Standard Packaging/Reel |
$585.60 (10 Each) |
$156.30 (2 Each) |
|
connection |
Tapered Female Threaded |
- |
Material |
Aluminum |
- |
|
Finish |
Epoxy Powder Coated |
- |
|
Height |
3.31 |
- |
Hub Size |
1.25 |
- |
Length |
6-1/2 |
- |
|
Description |
1-1/4" ALU LB FM7 COND BODY |
1-1/4" ALU LB FM7 COND BODY |
extra long description |
APP LB47SA 1-1/4 FM7 BODY TYPE LB- |
CRS-H LB47 SA 1 1/4 LB FORM 7 AL TH |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 7, Length: 6-1/2 IN, Height: 3.31 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 1-1/4" |
Product Type |
1-1/4 FM7 Body Type LB-Alum |
1 1/4 LB Form 7 Al THRD Rigid CNDT Body |
Special Features |
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic |
- |
|
dimensions |
- |
6.5000 IN X 2.1900 IN X 3.3100 IN |
Form |
7 |
- |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
LB47SA |
LB47 SA |
sub brand |
UNILETS |
Crouse-Hinds series |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type LB Conduit Outlet Body |
Conduit outlet body |
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |