Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Color-Keyed |
Catalog Number |
LCD2038DX |
54210 |
Manufacturer Number |
LCD2/0-38D-X |
54210 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Terminals
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983383269 |
00786210542102 |
Weight per package |
1.34 (lbs/each) |
0.097 (lbs/each) |
Description |
LCD2038DX 2/0AWG 2HOLE Lug
Standard Barrel Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 3.14 In Overall Length, Tongue Terminal, 35 KV
|
54210 2/0 Crimp Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 2/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.48 (Each) |
$17.93 (Each) |
Carton/Reel |
$84.83 (10 Each) |
$179.34 (10 Each) |
Standard Packaging/Reel |
$169.66 (20 Each) |
$179.34 (10 Each) |
|
insulation |
- |
None |
Material |
Tin-Plated Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
- |
35,000 |
|
Color |
Black |
Black |
Conductor Material |
Copper |
- |
Insulation Color |
Black (Code) |
- |
|
Overall Length |
3.14 in |
- |
Size |
2/0 AWG Code |
- |
|
Description |
2/0AWG 2HOLE LUG |
2/0 CRIMP LUG |
extra long description |
PAN LCD2/0-38D-X Pan-Lug™ LCD2/0-38 |
ABB 54210 CU TP 2HL LUG STNDBRL 2/0 |
Long Description |
Standard Barrel Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 3.14 in Overall Length, Tongue Terminal, 35 kV |
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45 |
Product Type |
Standard Barrel Lug |
Cu TP 2HL Lug STNDBRL 2/0 3/8B BLK |
Short Description |
Standard Barrel Lug, Non-Insulated, 3.14 in L, 35 kV |
- |
Special Features |
Tin-Plated to Inhibit Corrosion |
- |
|
Cable Size |
- |
2/0 AWG |
For Stud Size |
3/8 in |
- |
for use with |
Stranded Copper Conductors |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
2/0 AWG |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
Yes |
- |
Number of Holes |
2 |
2 |
package quantity |
10 PK |
- |
Standards Met |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed |
- |
Stud Size |
3/8 |
0.375 |
|
Brand |
Panduit Corporation |
COLOR-KEYED |
Manufacturers Part Number |
LCD2038DX |
54210 |
sub brand |
Type LCD |
- |
|
Category Description |
TERMINALS |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Standard Barrel |
|
Mounting |
1 1/16 |
- |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL E9809 |