Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
TCP |
Eiko |
Catalog Number |
LED10A19D27K |
LED9WA190MN827DI |
Manufacturer Number |
LED10A19D27K |
LED9WA19/OMN/827-DIM-G9 |
Category |
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00762148257127 |
00031293102836 |
Weight per package |
0.2 (lbs/each) |
0.138 (lbs/each) |
Description |
LED10A19D27K 10W Led A19 Dim 27K
A19 Led Lamp, 230 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
|
LED9WA190MN827DI 9W Led A19 27K 800LM Dim
00031293102836|0031293|031293102836|03129310283|10283|LED9WA19/0MN/827-D1M-G9|LED9WA19/Omn/827 Dim G9|LED9WA19/Omn/827DIMG9|LED9WA19/Omn/827-Dim-G9|2700K Led Litespan A19 Omni-Directional|Eiko Global LED9WA19/0MN/827-D1M-G9|Eiko Global LED9WA19/Omn/827 Dim G9|Eiko Global LED9WA19/Omn/827DIMG9|Eiko Global LED9WA19/Omn/827-Dim-G9|Eiko Lamp LED9WA19/0MN/827-D1M-G9|Eiko Lamp LED9WA19/Omn/827 Dim G9|Eiko Lamp LED9WA19/Omn/827DIMG9|Eiko Lamp LED9WA19/Omn/827-Dim-G9|Eiko LED9WA19/0MN/827-D1M-G9|Eiko LED9WA19/Omn
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.43 (Each) |
$2.90 (Each) |
Carton/Reel |
$404.64 (48 Each) |
$2.90 (1 Each) |
Standard Packaging/Reel |
$101.16 (12 Each) |
$2.90 (1 Each) |
|
Shape |
A19 |
- |
Voltage Rating |
120 V |
- |
Wattage |
10 W |
- |
|
Base Type |
E26 |
- |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
82 W |
- |
color temperature |
2700 K |
- |
Finish |
white |
- |
|
Diameter |
2.4 in |
- |
Length |
4.3 in |
- |
|
Description |
10W LED A19 DIM 27K |
9W LED A19 27K 800LM DIM |
extra long description |
- |
EIKO LED9WA19/OMN/827-DIM-G9 DISC |
Long Description |
A19 LED Lamp, 230 ° Beam Angle, 80, 2700 K, 800 lm Brightness (Lumens), 10 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty |
00031293102836|0031293|031293102836|03129310283|10283|LED9WA19/0MN/827-D1M-G9|LED9WA19/OMN/827 DIM G9|LED9WA19/OMN/827DIMG9|LED9WA19/OMN/827-DIM-G9|2700K LED LITESPAN A19 OMNI-DIRECTIONAL|EIKO Global LED9WA19/0MN/827-D1M-G9|EIKO Global LED9WA19/OMN/827 DIM G9|EIKO Global LED9WA19/OMN/827DIMG9|EIKO Global LED9WA19/OMN/827-DIM-G9|EIKO LAMP LED9WA19/0MN/827-D1M-G9|EIKO LAMP LED9WA19/OMN/827 DIM G9|EIKO LAMP LED9WA19/OMN/827DIMG9|EIKO LAMP LED9WA19/OMN/827-DIM-G9|EIKO LED9WA19/0MN/827-D1M-G9|EIKO LED9WA19/OMN |
Product Type |
10W A19 Dimmable 27K |
Disc Led Litespan A19 Omni-Directional 9W-800LM Dim Enclose |
Short Description |
A19 LED Lamp, 2700K, 10W, 120V |
- |
Special Features |
Damp Location |
- |
|
average life |
25000 h |
- |
Base |
E26 |
- |
beam angle |
230 ° |
- |
Brightness (Lumens) |
800 lm |
- |
dimmable |
Yes |
- |
Equivalent Wattage |
60 W |
- |
lumens |
800 W |
- |
Maximum Operating Temperature |
+40 °C |
- |
Minimum Operating Temperature |
-30 °C |
- |
package quantity |
12 CA |
- |
Standards Met |
cULus Listed |
- |
Warranty |
5 yr |
- |
|
Brand |
TCP |
Eiko |
Manufacturers Part Number |
LED10A19D27K |
LED9WA19/OMN/827-DIM-G9 |
sub brand |
LED A-Lamps |
- |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
Manufacturer Status |
- |
Inactive |
|
Application |
General Lighting;Floor Lamps;Ceiling Fixtures;Table Lamps;Sconces |
- |
Energy Star |
yes |
- |
standard |
UL Approved |