Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Ge Current, A Daintree Company |
Catalog Number |
A1910E26850DIM |
LED10DA19850 |
Manufacturer Number |
A19-10-E26-850-DIM |
LED10DA19/850 |
Category |
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00019813748221 |
00043168691468 |
Weight per package |
0.1323 (lbs/each) |
0.29 (lbs/each) |
Description |
A1910E26850DIM 10W Led A19 50K 800LM Dim
A Line Bulbs 840 Lumens Led A19 10W 60EQ E26 CRI80 5000K Dimmable
|
LED10DA19850 *Discontinued* 10W Led A19 Dim 50K 80CRI 800LM
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.93 (Each) |
$8.74 (Each) |
Carton/Reel |
$3.93 (1 Each) |
$8.74 (1 Each) |
Standard Packaging/Reel |
$47.16 (12 Each) |
$52.44 (6 Each) |
|
Material |
- |
Glass |
Shape |
A19 |
A19 |
Voltage Rating |
120 |
120 V |
Wattage |
10 |
10 W |
|
Base Type |
- |
E26 Medium Screw |
Color |
- |
White |
Color Rendering Index |
- |
80 |
color temperature |
- |
5000 k |
Finish |
- |
white |
|
|
Description |
10W LED A19 50K 800LM DIM |
*DISCONTINUED* 10W LED A19 DIM 50K 80CRI 800LM |
extra long description |
RAB A19-10-E26-850-DIM LED A19 10W |
GEL LED10DA19/850 69146 A-line LED |
Long Description |
A Line Bulbs 840 Lumens Led A19 10W 60Eq E26 CRI80 5000K Dimmable |
A19 LED Lamp, 120 ° Beam Angle, 80, 5000 K, 800 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Screw Base, Dimmable, 4.4 in Length |
Product Type |
Led A19 10W 60EQ 840LM E26 5K Dim |
69146 A-Line Led Lamps |
Short Description |
- |
A19 LED Lamp, 5000K, 10W, 120V, 800LM |
|
average life |
15000 |
15000 |
Base |
E26 |
Medium Screw |
beam angle |
- |
120 ° |
Brightness (Lumens) |
- |
800 lm |
dimmable |
- |
Yes |
lumens |
840 |
800 |
package quantity |
- |
6 CA |
Power Factor |
0.7 |
- |
Standards Met |
- |
cULus Listed;RoHS Compliant |
|
Brand |
RAB Lighting Inc |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
A19-10-E26-850-DIM |
LED10DA19/850-120 |
sub brand |
- |
GE LED Lamps |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
Type |
Lamps |
- |
|
Application |
- |
Damp Location |
Energy Star |
- |
yes |