Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting |
Catalog Number |
LED11.5BR40830 |
BR4011930DIM |
Manufacturer Number |
KT-LED11.5BR40-830 |
BR40-11-930-DIM |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00843654127095 |
19813750101 |
Weight per package |
0.75 (lbs/each) |
0.64 (lbs/each) |
Description |
LED11.5BR40830 11.5W Led BR40 30K Dim 940LM
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
BR4011930DIM 11W Led BR40 30K 900LM Dim 90cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.77 (Each) |
$10.52 (Each) |
Carton/Reel |
$6.77 (1 Each) |
$10.52 (1 Each) |
Standard Packaging/Reel |
$162.48 (24 Each) |
$63.12 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Wattage |
11.5 |
- |
|
Base Type |
E26 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
3000 |
- |
housing color |
N/A |
- |
|
Construction |
N/A |
- |
Description |
11.5W LED BR40 30K DIM 940LM |
11W LED BR40 30K 900LM DIM 90CRI |
extra long description |
Key KT-LED11.5BR40-830 75W/65W Equi |
- |
Long Description |
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
- |
Product Type |
75W/65W Equiv., 11.5W, 940 Lumen, BR 40, E26, =80 Cri, Dimma |
- |
|
beam angle |
120 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
940 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Rab Lighting |
Manufacturers Part Number |
KT-LED11.5BR40-830 |
BR40-11-930-DIM |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |