Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ge Lighting |
Catalog Number |
LED12DA21840 |
FLE20HT32841 |
Manufacturer Number |
LED12DA21/840 |
FLE20HT3/2/841 |
Category |
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Fluorescent Lamps -
Compact Fluorescent Integrated
|
Classification |
Led A-Line Shape Lamps
|
Fluorescent
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00043168760454 |
00043168251860 |
Weight per package |
0.316 (lbs/each) |
0.23 (lbs/each) |
Description |
LED12DA21840 12W Led A21 40K 1100LM
A21 Led Lamp, 120 ° Beam Angle, 4000 K, 1100 LM Brightness (Lumens), 12 W, 120 V, White, 15000 H Average Life, Non Dimmable
|
FLE20HT32841 20W Spiral Self-Ballasted E26 120V 4100K Compact
Ge Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$10.23 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$61.38 (6 Each) |
$0.00 (10 Each) |
|
Shape |
A21 |
- |
Voltage Rating |
120 V |
- |
Wattage |
12 W |
20 A |
|
Color |
White |
- |
color rendering index (cri) |
- |
82 W |
color temperature |
4000 K |
4100.0 KV |
Finish |
white |
- |
|
|
Description |
12W LED A21 40K 1100LM |
20W SPIRAL SELF-BALLASTED E26 120V 4100K COMPACT |
extra long description |
GEL LED12DA21/840 76045 A-line LED |
GEL FLE20HT3/2/841 25186 FLUORESCEN |
Features |
GE LEDs offer outstanding energy efficiency, long-lasting performance and just-right brightness, all in one package. They illuminate your home with a bluish-white light that creates a cool appearance. Use this GE LED general purpose light in table lamps, sconces and open fixtures. It’s great for frequently used fixtures—GE LED’s long life and low energy use will help you save money on energy. |
- |
Long Description |
A21 LED Lamp, 120 ° Beam Angle, 4000 K, 1100 lm Brightness (Lumens), 12 W, 120 V, White, 15000 h Average Life, Non Dimmable |
GE Spiral T3 - Facilities, Retail Display, Hospitality, Office, Restaurant |
Product Type |
A21 LED Lamp |
25186 Fluorescent Energy Eff |
Short Description |
A21 LED Lamp, 4000K, 12W, 120V |
- |
|
average life |
15000 |
8000.0 HR |
Base |
Medium Screw |
Medium Screw (E26) |
beam angle |
120 ° |
- |
Brightness (Lumens) |
1100 lm |
- |
dimmable |
Yes |
- |
lumens |
1100 |
1.2k lm |
package quantity |
6 CA |
- |
|
Brand |
G.E. Lighting (Lampblst) |
GE Lighting |
Manufacturers Part Number |
LED12DA21/840-120 |
FLE20HT3/2/841 |
sub brand |
GE LED Lamps,GE |
- |
|
Category Description |
LED A-LINE SHAPE LAMPS |
Fluorescent |
|
Application |
General Purpose |
- |
Energy Star |
yes |
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
Call nearest store for Item Price
|