Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Satco |
Catalog Number |
LED13DBR40830 |
S9639 |
Manufacturer Number |
LED13DBR40/830 120 |
S9639 |
Category |
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00043168147088 |
00045923096396 |
Weight per package |
0.96 (lbs/each) |
0.82 (lbs/each) |
Description |
LED13DBR40830 13W Led Led BR40 30K 120V 1070LM
Led BR40 Lamp, 82, 3000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
|
S9639 16.5W Led BR40 30K 103' BM
Led Lamp, 103 ° Beam Angle, 3000 K, 1200 LM Brightness (Lumens), 16.5 W, 120 V, Frosted, 25000 H Average Life, E26 Medium Base, Dimmable, 5 In Diameter, 6-7/16 In Height, 0.91 Power Factor, -13 °F Operating Temperature, +113 °F Operating Temperature, 85 W, 5 Yr Warranty, 0.66 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.87 (Each) |
$0.00 (Each) |
Carton/Reel |
$11.87 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$71.22 (6 Each) |
$0.00 (1 Each) |
|
Material |
Glass |
- |
Shape |
BR40 |
- |
Voltage Rating |
120 V |
120 V |
Wattage |
13 W |
16.5 W |
|
Base Type |
E26 Medium |
E26 Medium |
Color |
- |
White |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
- |
80 |
color temperature |
3000 k |
3000 k |
Finish |
white |
Frosted |
|
Diameter |
- |
5 in |
Height |
- |
6-7/16 in |
Length |
6.34 in |
- |
Size |
- |
6.44 |
|
Additional Information |
Dimmable |
- |
Description |
13W LED LED BR40 30K 120V 1070LM |
16.5W LED BR40 30K 103' BM |
extra long description |
- |
SATCO S9639 16.5BR40/LED/3000K/1230 |
Long Description |
LED BR40 Lamp, 82, 3000 K, 1070 lm Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Base, Dimmable, 6.34 in Length, 0.96 lb |
LED Lamp, 103 ° Beam Angle, 3000 K, 1200 lm Brightness (Lumens), 16.5 W, 120 V, Frosted, 25000 h Average Life, E26 Medium Base, Dimmable, 5 in Diameter, 6-7/16 in Height, 0.91 Power Factor, -13 °F Operating Temperature, +113 °F Operating Temperature, 85 W, 5 yr Warranty, 0.66 lb |
Product Type |
14708 |
Led Lamp |
Short Description |
LED BR40 Lamp, BR40, 82 CRI, 3000K, 13W, 120V |
LED Lamp, 3000K, 16.5W, 120V, E26 Medium |
|
average life |
25000 |
25000 h |
Base |
Medium Screw |
E26 |
beam angle |
- |
103 ° |
brightness |
- |
460 |
Brightness (Lumens) |
1070 lm |
1200 lm |
dimmable |
Yes |
Yes |
Equivalent Wattage |
- |
85 W |
lumens |
1.07k |
1.2k |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-25 °C;-13 °F |
package quantity |
6 CA |
12/6 BX |
Power Factor |
- |
0.91 |
Standards Met |
UL Approved |
Energy Star Certified;RoHS Compliant;UL or ETL Listed;cULus Listed |
Warranty |
- |
5 yr |
|
Brand |
GE Current |
Satco |
Manufacturers Part Number |
LED13DBR40/830-120 |
S9639 |
sub brand |
GE,GE LED Lamps |
- |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
BR LED |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Reflector Lighting |
- |
Energy Star |
yes |
yes |
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |