Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Sylvania |
Catalog Number |
LED13PAR38F830 |
LED13PAR38830FL4 |
Manufacturer Number |
KT-LED13PAR38-F-830 |
LED13PAR38830FL4510YVRP2/79276 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654123998 |
00046135792762 |
Weight per package |
0.81 (lbs/each) |
0.7333 (lbs/each) |
Description |
LED13PAR38F830 13W Led PAR38 30K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
LED13PAR38830FL4 13W Led PAR38 30K 1050LM 1100HRS
PAR38, 13W, Nondimmable, 82CRI, 1050 Lumen, 3000K, 11000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.83 (Each) |
$6.81 (Each) |
Carton/Reel |
$9.83 (1 Each) |
$81.72 (12 Each) |
Standard Packaging/Reel |
$235.92 (24 Each) |
$40.86 (6 Each) |
|
Ballast Type |
N/A |
- |
Lamp Type |
- |
LED PAR38 |
Number of Lamps |
N/A |
- |
Shape |
- |
PAR38 |
Voltage Rating |
- |
120.00 |
Wattage |
12.5 |
13.00 |
|
Base Type |
E26 |
Medium |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
>80 Deg |
82 |
color temperature |
3000 |
3000 k |
housing color |
N/A |
- |
Style |
- |
PAR38-shape |
|
Diameter |
- |
4.72 in |
Length |
- |
5.16 in |
Size |
- |
4.76 |
|
Construction |
N/A |
- |
Description |
13W LED PAR38 30K 1200LM 40DEG BEAM |
13W LED PAR38 30K 1050LM 1100HRS |
extra long description |
Key KT-LED13PAR38-F-830 120W Equiv. |
SYL LED13PAR38830FL4510YVRP2/79276 |
Long Description |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
Par38, 13W, NONDimmable, 82CRI, 1050 Lumen, 3000K, 11000 life |
Product Type |
120W Equiv., 13W, 1200 Lumen, Par 38 Flood, E26, =80 Cri, Di |
LED PAR38 Lamp |
Short Description |
- |
LED PAR38 Lamp, 82 CRI, 3000K, 13W, 120V |
|
average life |
- |
11000 h |
Base |
- |
E26 Medium |
beam angle |
40 DEG |
45 ° |
Brightness (Lumens) |
- |
1050 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1200 |
1,050 |
Maximum Operating Temperature |
- |
+104 °F |
Minimum Operating Temperature |
- |
-4 °F |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
12 CA;2 PK |
Sensor Type |
N/A |
- |
Standards Met |
- |
RoHS Compliant;UL Approved;ETL Listed |
Voltage |
- |
120.00 V |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Sylvania-Ledvance |
Manufacturers Part Number |
KT-LED13PAR38-F-830 |
LED13PAR38830FL4510YVRP279276 |
sub brand |
- |
10YV |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
|
Application |
- |
General Lighting;Recessed Downlight;Wall Washer;Track Lighting |
Energy Star |
Y |
- |
standard |
- |
RoHS |