Nacogdoches |
0 |
52 |
All Stores |
|
|
|
Vendor |
Satco |
Keystone Technologies |
Catalog Number |
S9454 |
LED13PAR38F850 |
Manufacturer Number |
S9454 |
KT-LED13PAR38-F-850 |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
-
|
UPC/EAN/GTIN |
00045923094545 |
843654124018 |
Weight per package |
0.79 (lbs/each) |
0.0325 (lbs/each) |
Description |
S9454 15W Led PAR38 5000K 80 Cri 60 Deg 1200LM
Led PAR38 Lamp, 60 ° Beam Angle, 80, 5000 K, 1000 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
|
LED13PAR38F850 13W Led PAR38 50K 1200LM 40DEG Beam
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$122.76 (12 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$61.38 (6 Each) |
$0.00 (1 Each) |
|
Shape |
PAR38 |
- |
Voltage Rating |
120 |
- |
Wattage |
15 W |
- |
|
Base Type |
E26 Medium |
- |
Color |
Colorless |
- |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
80 |
- |
color temperature |
5000 k |
- |
Finish |
Silver |
- |
|
Diameter |
4.75 in |
- |
Length |
5.19 in |
- |
Size |
5.19 |
- |
|
Additional Information |
Solid State LED lighting;Reflector Replacement Lamp;Long Life |
- |
Description |
15W LED PAR38 5000K 80 CRI 60 DEG 1200LM |
13W LED PAR38 50K 1200LM 40DEG BEAM |
Long Description |
LED PAR38 Lamp, 60 ° Beam Angle, 80, 5000 K, 1000 lm Brightness (Lumens), 15 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 4.75 in Diameter, 5.19 in Length, 50 W, 3 yr Warranty |
- |
Product Type |
15PAR38/Led/60'/5000K/120V/D |
- |
Short Description |
LED PAR38 Lamp, 80 CRI, 5000K, 15W, 120V, 60 ° Beam Angle |
- |
|
average life |
25000 h |
- |
Base |
E26 |
- |
beam angle |
60 ° |
- |
brightness |
1000 |
- |
Brightness (Lumens) |
1000 lm |
- |
dimmable |
Yes |
- |
Equivalent Wattage |
50 W |
- |
ip rating |
IP65 |
- |
lumens |
500 |
- |
package quantity |
24 CA |
- |
Standards Met |
RoHS Compliant;UL Listed;ETL Listed |
- |
Warranty |
3 yr |
- |
|
Brand |
Satco |
Keystone Technologies |
Manufacturers Part Number |
S9454 |
KT-LED13PAR38-F-850 |
sub brand |
Satco |
- |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
Type |
PAR LED |
- |
|
Manufacturer Status |
Inactive |
- |
|
Application |
Indoor;Outdoor |
- |
Energy Star |
yes |
- |
Operating Temperature |
-20C (-4F) to a maximum of +45C (+113F) |
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
Call nearest store for Item Price
|