Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
TCP |
Sylvania |
Catalog Number |
LED14DR5641K |
LEDRT569SC31200S |
Manufacturer Number |
LED14DR5641K |
LEDRT569SC31200SM/62017 |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00762148256694 |
00046135620171 |
Weight per package |
1.1 (lbs/each) |
0.731 (lbs/each) |
Description |
LED14DR5641K 14W Led 5"/6" Rec DWNLT - 41K
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 4100 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1300 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.1 LB
|
LEDRT569SC31200S *Delisted*6" 14W Led Retro CCT Select Smooth 1200L
OBS00ST9SC3SMWHE26 RT Screw Based, 5/6 Inch, 90 Cri, 5 Selectable Colors, 1200 Lumens, Smooth Reflector. T20/T24 Compliant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.54 (Each) |
$19.07 (Each) |
Carton/Reel |
$23.54 (1 Each) |
$19.07 (1 Each) |
Standard Packaging/Reel |
$282.48 (12 Each) |
$19.07 (1 Each) |
|
Current Rating |
0.160 |
- |
Material |
- |
Polycarbonate (PC) |
Shape |
DR56 |
- |
Voltage Rating |
120 V ac |
120.00 |
Wattage |
14 |
14.00 |
|
Base Type |
E26 |
- |
Color |
White |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
80 |
92 |
color temperature |
4100 k |
2700 |
Finish |
white |
- |
|
Diameter |
7.5 in |
- |
Height |
3 in |
- |
Length |
3.3 |
- |
Size |
- |
7.28 |
|
Description |
14W LED 5"/6" REC DWNLT - 41K |
*DELISTED*6" 14W LED RETRO CCT SELECT SMOOTH 1200L |
extra long description |
- |
SYL LEDRT569SC31200SM/62017 LEDRT56 |
Features |
TCP’s dimmable retrofit kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred. |
- |
Long Description |
LED Dimmable Recessed Retrot, 120 V ac, 14 W, 120 W (Incandescent), E26 Base, White, 4100 K, 82, 35000 h Average Life, DR56 Bulb Shape, Dimmable, 1300 lm Brightness (Lumens), 3 in Height, 7.5 in Diameter, 1.1 lb |
OBS00ST9SC3SMWHE26 RT screw based, 5/6 inch, 90 CRI, 5 selectable colors, 1200 lumens, Smooth Reflector. T20/T24 compliant |
Product Type |
LED Dimmable Recessed Retrot |
LEDRT569SC31200SM 4/CS 1/Sku |
Short Description |
LED Dimmable Recessed Retrot, 120 VAC, 14 W, 5000K |
- |
Special Features |
Damp Location;Smooth Uniform Dimming |
- |
|
average life |
35000 h |
50000 |
Base |
E26 |
- |
beam angle |
120 |
- |
Brightness (Lumens) |
1300 lm |
- |
bulb shape |
DR56 |
- |
dimmable |
- |
Yes |
Equivalent Wattage |
120 W (Incandescent) |
- |
housing |
- |
Polycarbonate (PC) |
lumens |
1.3k |
- |
package quantity |
6 CA |
- |
Power Factor |
0.9 |
- |
Standards Met |
cULus Listed |
- |
Total Wattage |
14 W |
- |
Voltage |
- |
120.00 V |
|
Brand |
TCP |
Ledvance LLC |
Manufacturers Part Number |
LED14DR5641K |
LEDRT569SC31200SM/62017 |
sub brand |
LED Downlights |
Hi-PerformanceLED |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Commercial/Residential;Dimmable 6 in,5 in & 4 in Downlight |
- |
Energy Star |
yes |
- |
Mounting |
- |
Recessed |
standard |
UL and cUL |
RoHS |