Item Comparison: LED15BR40827G3, LED13BR40DIM8271

Item

LED15BR40827G3 - *Discontinued* 15W Led BR40 27K Dim 1300LM - Keystone Technologies

LED15BR40827G3
*Discontinued* 15W Led BR40 27K Dim 1300LM

$7.58 Each

$181.92 (24 Each)

QTY:
Each
Add
LED13BR40DIM8271 - 13W Led BR40 27K 900LM - Sylvania

LED13BR40DIM8271
13W Led BR40 27K 900LM

$10.43 Each

$62.58 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 342 24
Vendor Keystone Technologies Sylvania
Catalog Number LED15BR40827G3 LED13BR40DIM8271
Manufacturer Number KT-LED15BR40-827 /G3 LED13BR40DIM82710YVRP2/79498
Category Unassigned Led Lamps & Modules - Led Reflector Gu, Mr R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC - 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 843654150734 00046135794988
Weight per package 0.75 (lbs/each) 0.6 (lbs/each)
Description LED15BR40827G3 *Discontinued* 15W Led BR40 27K Dim 1300LM
LED13BR40DIM8271 13W Led BR40 27K 900LM
Led BR40, 12W, Dimmable, 80CRI, 900 Lumen, 2700K, 11000 Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.58 (Each) $10.43 (Each)
Carton/Reel $7.58 (1 Each) $10.43 (1 Each)
Standard Packaging/Reel $181.92 (24 Each) $62.58 (6 Each)
Lamp Type - LED BR40
Shape - BR40
Voltage Rating - 120
Wattage - 13
Base Type - E26 Medium
Color Rendering Index - 80
Color Rendering Index (Cri) - 80
Finish - white
Diameter - 4.88 in
Length - 6.25 in
Size - 5.96
Additional Information - Lead Free;RoHS Compliant;Operating Temperature -4 to 104 Deg F;Power Factor 0.7
Description 15W LED BR40 27K DIM 1300LM 13W LED BR40 27K 900LM
Extra Long Description - SYL LED13BR40DIM82710YVRP2/79498 LE
Long Description - LED BR40, 12W, Dimmable, 80CRI, 900 Lumen, 2700K, 11000 life
Product Type - Led Lamp
Short Description - LED Lamp, BR40, 80 CRI, 2700K, 13W, 120V
Average Life - 11000 h
Base - E26 Medium
Brightness (Lumens) - 900 lm
Lumens - 900
Maximum Operating Temperature - +104 °F
Minimum Operating Temperature - -4 °F
Package Quantity - 12 CA;2 PK
Power Factor - 0.7
Standards Met - ETL Approved;RoHS Compliant;
Voltage - 120.00 V
Brand Keystone Technologies Sylvania-Ledvance
Manufacturers Part Number KT-LED15BR40-827 /G3 LED13BR40DIM82710YVRP2/79498
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Weight - 0.6 lb
Application - General Lighting;Recessed Downlight;Wall Washer;Track Lighting
Standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat