Nacogdoches |
4 |
31 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Keystone |
Catalog Number |
LED13DBR40830 |
LED15BR40830 |
Manufacturer Number |
LED13DBR40/830 120 |
KT-LED15BR40-830 |
Category |
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168147088 |
00843654127057 |
Weight per package |
0.96 (lbs/each) |
0.0312 (lbs/each) |
Description |
LED13DBR40830 13W Led Led BR40 30K 120V 1070LM
Led BR40 Lamp, 82, 3000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Base, Dimmable, 6.34 In Length, 0.96 LB
|
LED15BR40830 15W Led BR40 30K Dim 1300LM
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.87 (Each) |
$6.77 (Each) |
Carton/Reel |
$11.87 (1 Each) |
$6.77 (1 Each) |
Standard Packaging/Reel |
$71.22 (6 Each) |
$6.77 (1 Each) |
|
Ballast Type |
- |
N/A |
Material |
Glass |
- |
Number of Lamps |
- |
N/A |
Shape |
BR40 |
- |
Voltage Rating |
120 V |
- |
Wattage |
13 W |
15 |
|
Base Type |
E26 Medium |
E26 |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
3000 k |
3000 |
Finish |
white |
- |
housing color |
- |
N/A |
|
|
Additional Information |
Dimmable |
- |
Construction |
- |
N/A |
Description |
13W LED LED BR40 30K 120V 1070LM |
15W LED BR40 30K DIM 1300LM |
extra long description |
- |
Key KT-LED15BR40-830 90W/85W Equiv. |
Long Description |
LED BR40 Lamp, 82, 3000 K, 1070 lm Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Base, Dimmable, 6.34 in Length, 0.96 lb |
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
Product Type |
14708 |
90W/85W Equiv., 15W, 1300 Lumen, BR 40, E26, =80 Cri, Dimmab |
Short Description |
LED BR40 Lamp, BR40, 82 CRI, 3000K, 13W, 120V |
- |
|
average life |
25000 |
- |
Base |
Medium Screw |
- |
beam angle |
- |
120 Deg |
Brightness (Lumens) |
1070 lm |
- |
Circuit Type |
- |
N/A |
dimmable |
Yes |
- |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
1.07k |
1300 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
6 CA |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Approved |
- |
Warranty |
- |
3 |
Wire Type |
- |
N/A |
|
Brand |
GE Current |
Keystone |
Manufacturers Part Number |
LED13DBR40/830-120 |
KT-LED15BR40-830 |
sub brand |
GE,GE LED Lamps |
- |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Reflector Lighting |
- |
Energy Star |
yes |
Y |