Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ledvance LLC |
Catalog Number |
LED15ET8850V6P |
LED17T8L48FGIS85 |
Manufacturer Number |
LED15ET8/850-V6P |
LED17T8L48FGIS850SUBG8/40099 |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00043168359115 |
00046135400995 |
Weight per package |
0.8 (lbs/each) |
0.609 (lbs/each) |
Description |
LED15ET8850V6P *Delisted* 15W Led T8 48" 50K Glass 1800LM 36000HR
35911 Led Tube Light, 15 W, 120 V, 45.7 A, 1800 LM, 48 In., T8, 36000 H Average Life, Plug-In, Linear Fluorescent Fixture, 80+ Color Rendering Index (Cri), 5000 K Color Temperature
|
LED17T8L48FGIS85 17W Led T8 48" 50K Glass
Syl LED17T8L48FGIS850SUBG8/40099 Le
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.63 (Each) |
$8.95 (Each) |
Carton/Reel |
$11.63 (1 Each) |
$8.95 (1 Each) |
Standard Packaging/Reel |
$69.78 (6 Each) |
$89.50 (10 Each) |
|
amperage rating |
45.7 |
- |
Lamp Type |
- |
LED T8 VALUE INSTANT START ONL |
Shape |
T8 |
T8 |
Voltage Rating |
120 |
- |
Wattage |
15 |
17.00 |
|
color rendering index (cri) |
80+ |
82 |
color temperature |
- |
5000 |
Style |
- |
Tube, double-ended |
|
|
Description |
*DELISTED* 15W LED T8 48" 50K GLASS 1800LM 36000HR |
17W LED T8 48" 50K GLASS |
extra long description |
GEL LED15ET8/850-V6P 35911 LED Tube |
- |
Long Description |
35911 LED Tube Light, 15 W, 120 V, 45.7 A, 1800 LM, 48 in., T8, 36000 H average life, Plug-In, Linear Fluorescent Fixture, 80+ color rendering index (cri), 5000 K color temperature |
SYL LED17T8L48FGIS850SUBG8/40099 LE |
Product Type |
35911 Led Tube Lamps |
LED17T8L48FGIS850SUBG8 10/CS 1/Sku |
Special Features |
Features: Each LED tube is outfitted with an internal GE driver, Easy disposal, Non-Hazardous Waste, No UV |
- |
|
average life |
36000 |
36000 |
Base |
- |
G13 |
Fixture Type |
Linear Fluorescent Fixture |
- |
lumens |
1800 |
- |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
LED15ET8/850-V6P |
LED17T8/L48/FG/IS/850/SUB/G8/40099 |
sub brand |
- |
SubstiTUBE |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Type |
LED Tube Light |
- |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Damp Location |
- |
Mounting |
Plug-in |
- |
standard |
UL |
FCC |