Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
LED15T848GC850S |
LED15ET8G4850 |
Manufacturer Number |
KT-LED15T8-48GC-850-S-CP |
LED15ET8/G/4/850 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00890949012901 |
00043168357975 |
Weight per package |
0.66 (lbs/each) |
0.86 (lbs/each) |
Description |
LED15T848GC850S *Discontinued* 15W Led T8 48" 50K BLSTD
T8 Led Lamp, 325 ° Beam Angle, >80, 5000 K, 2200 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
|
LED15ET8G4850 15W Led T8 48" 50K Glass
Ge, Led, 15 WTT, 1800 LM, 5000 K, T8, 48 In Length, 50000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.32 (Each) |
$12.57 (Each) |
Carton/Reel |
$308.00 (25 Each) |
$12.57 (1 Each) |
Standard Packaging/Reel |
$308.00 (25 Each) |
$251.40 (20 Each) |
|
Ballast Type |
N/A |
- |
Material |
Glass |
- |
Number of Lamps |
N/A |
- |
Shape |
T8 |
T8 |
Voltage Rating |
120 to 277 V ac |
- |
Wattage |
15 W |
15 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color Rendering Index |
>80 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 k |
5000 |
Finish |
Frosted |
- |
housing color |
N/A |
- |
|
Diameter |
1 in |
- |
Length |
47.15 in |
48 |
Overall Length |
- |
48 |
|
Additional Information |
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy) |
- |
Construction |
N/A |
- |
Description |
*DISCONTINUED* 15W LED T8 48" 50K BLSTD |
15W LED T8 48" 50K GLASS |
extra long description |
Key KT-LED15T8-48GC-850-S-CP 15W, 2 |
GEL LED15ET8/G/4/850 35797 |
Long Description |
T8 LED Lamp, 325 ° Beam Angle, >80, 5000 K, 2200 lm Brightness (Lumens), 15 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty |
GE, LED, 15 WTT, 1800 LM, 5000 K, T8, 48 IN Length, 50000 HR Average Life |
Product Type |
T8 LED Lamp |
35797 |
Short Description |
T8 LED Lamp, 5000K, 2200 lm, 15W |
- |
|
average life |
50000+ h |
50000 |
beam angle |
325 ° |
- |
Brightness (Lumens) |
2200 lm |
- |
Circuit Type |
N/A |
- |
Equivalent Wattage |
32 W;30 W;28 W;25 W |
- |
Input Voltage |
Ballast Dependent |
- |
ip rating |
N/A |
- |
lumens |
2200 |
1800 |
Maximum Operating Temperature |
+45 °C;+113 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Nominal Length |
48 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
12 PK;25 PK |
- |
Power Factor |
>0.9 |
- |
Sensor Type |
N/A |
- |
Standards Met |
DLC Listed;NSF Certified;cULus Listed;RoHS Compliant;UL Listed |
- |
Warranty |
5 yr |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone Technologies |
GE Current |
Manufacturers Part Number |
KT-LED15T8-48GC-850-S |
LED15ET8/G/4/850 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
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
Call nearest store for Item Price
|