Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ledvance LLC |
Catalog Number |
LED15T8L48FGDIM |
LED17T8L48FGIS84 |
Manufacturer Number |
LED15T8L48FGDIM841SUBG9/41828 |
LED17T8L48FGIS841SUBG8/40098 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00046135418280 |
00046135400988 |
Weight per package |
0.467 (lbs/each) |
0.609 (lbs/each) |
Description |
LED15T8L48FGDIM 15W Led T8 41K Glass Type A 2200LM
4FT Substitube Led T8 Value, Frosted Glass, 15W, 82 Cri, 2200 Lumens, 4100K, 50, 000 HRS Life, Dimmable
|
LED17T8L48FGIS84 17W Led T8 48" 41K Glass
OBS40098 4FT Substitube Led T8 Value Instant Start Only, Frosted Glass, 17W, 82CRI, 2200 Lumen, 4100K, 36000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.98 (Each) |
$8.95 (Each) |
Carton/Reel |
$6.98 (1 Each) |
$8.95 (1 Each) |
Standard Packaging/Reel |
$174.50 (25 Each) |
$89.50 (10 Each) |
|
Lamp Type |
- |
LED T8 VALUE INSTANT START ONL |
Shape |
T8 |
T8 |
Voltage Rating |
120.00 |
- |
Wattage |
15.00 |
17.00 |
|
color rendering index (cri) |
82 |
82 |
color temperature |
4100 |
4100 |
Style |
- |
Tube, double-ended |
|
|
Description |
15W LED T8 41K GLASS TYPE A 2200LM |
17W LED T8 48" 41K GLASS |
extra long description |
SYL LED15T8L48FGDIM841SUBG9/41828 L |
SYL LED17T8L48FGIS841SUBG8/40098 LE |
Long Description |
4ft SubstiTUBE LED T8 Value, Frosted Glass, 15W, 82 CRI, 2200 Lumens, 4100K, 50,000 hrs Life, Dimmable |
OBS40098 4ft SubstiTUBE LED T8 VALUE Instant Start Only, frosted glass, 17W, 82CRI, 2200 Lumen, 4100K, 36000 life |
Product Type |
LED15T8L48FGDIM841SUBG9 25/CS 1/Sku |
LED17T8L48FGIS841SUBG8 10/CS 1/Sku |
|
average life |
50000 |
36000 |
Base |
G13 |
G13 |
lumens |
2,200 |
- |
Voltage |
120.00 V |
- |
|
Brand |
SYLVANIA |
Ledvance LLC |
Manufacturers Part Number |
LED15T8L48FGDIM841SUBG9/41828 |
LED17T8/L48/FG/841/IS/SUB/G8/40098 |
sub brand |
- |
SubstiTUBE |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |