Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone Technologies |
Catalog Number |
LED17PLL22GC835D |
LED17PLL22G835D |
Manufacturer Number |
KT-LED17PLL-22GC-835-D /G2 |
KT-LED17PLL-22G-835-D |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Integrated Lamps
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Plug-In (Replacment For CFL Biax Lamps)
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
-
|
UPC/EAN/GTIN |
00843654131115 |
89094901284 |
Weight per package |
0.57 (lbs/each) |
0.57 (lbs/each) |
Description |
LED17PLL22GC835D 17W Led T8 PLL 2G11 35K Coated Glass
17W Led PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 3500K
|
LED17PLL22G835D 17W Led T8 PLL 2G11 35K
17W, 2250 Lumen, PLL / Biax, 22IN , Bypass, 2G11
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$14.21 (Each) |
Carton/Reel |
$0.00 (1 Each) |
$14.21 (1 Each) |
Standard Packaging/Reel |
$0.00 (24 Each) |
$14.21 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 to 277 Volt |
Wattage |
17 |
17 Watt |
|
Base Type |
2G11 |
2G11 |
Color Rendering Index |
- |
80 A |
color rendering index (cri) |
80-89 |
- |
color temperature |
3500 |
- |
Color Temperature in Kelvin |
- |
3500 |
housing color |
N/A |
- |
|
|
Additional Information |
- |
RoHS Compliant; Size 1.73 Inch Width; Efficacy 124 Lumen per Watt; Visible Light Area 325 Degree; Temperature -4 to 113 Deg F |
Commodity Description |
- |
Led Compact Fluorescent Integrated & Non-Integrated Lamps |
Construction |
Frosted Glass |
- |
Description |
17W LED T8 PLL 2G11 35K COATED GLASS |
17W LED T8 PLL 2G11 35K |
extra long description |
Key KT-LED17PLL-22GC-835-D /G2 17W, |
- |
Long Description |
17W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 3500K |
17W, 2250 LUMEN, PLL / BIAX, 22IN , BYPASS, 2G11 |
Product Type |
17W, 2250 Lumen, PLL / Biax, 22" , Bypass, 2G11 |
Compact Fluorescent Led Lamp |
|
beam angle |
160 Deg |
- |
Beam Spread Angle |
- |
220 Degree |
Circuit Type |
N/A |
- |
Glass Finish |
- |
FROSTED |
Input Voltage |
120-277V |
- |
Intensity |
- |
2100 Lumen |
ip rating |
N/A |
- |
Item |
- |
LED Lamp |
lumens |
2200 |
- |
Nominal Length |
22 PLL |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
|
Manufacturers Part Number |
KT-LED17PLL-22GC-835-D /G2 |
KT-LED17PLL-22G-835-D |
Model |
- |
800 |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS) |
Type |
- |
Non-Dimmable, Compact, Instant Start, PLL |
|
Application |
- |
Dry and Damp Location |
Approval |
- |
UL (Canada and US), UL, NSF/ANSI, DLC |
Energy Star |
N |
- |
|
|
Call nearest store for Item Price