Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
LED18D380W383040 |
LED13PAR38830FL4 |
Manufacturer Number |
LED18D380W383040 |
LED13PAR38830FL4510YVRP2/79276 |
Category |
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00043168929677 |
00046135792762 |
Weight per package |
1.23 (lbs/each) |
0.7333 (lbs/each) |
Description |
LED18D380W383040 18W Led PAR38 30K Wet Loc 40 Deg
Led PAR38 Lamp, 40 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 150 W
|
LED13PAR38830FL4 13W Led PAR38 30K 1050LM 1100HRS
PAR38, 13W, Nondimmable, 82CRI, 1050 Lumen, 3000K, 11000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.02 (Each) |
$6.81 (Each) |
Carton/Reel |
$27.02 (1 Each) |
$81.72 (12 Each) |
Standard Packaging/Reel |
$162.12 (6 Each) |
$40.86 (6 Each) |
|
Lamp Type |
- |
LED PAR38 |
Shape |
PAR38 |
PAR38 |
Voltage Rating |
120 V |
120.00 |
Wattage |
18 W |
13.00 |
|
Base Type |
E26 Medium Screw-In |
Medium |
Color |
White |
- |
Color Rendering Index |
81 |
82 |
color rendering index (cri) |
- |
82 |
color temperature |
3000 k |
3000 k |
Finish |
white |
- |
Style |
- |
PAR38-shape |
|
Diameter |
40 |
4.72 in |
Length |
5.12 in |
5.16 in |
Overall Length |
5.12 |
- |
Size |
- |
4.76 |
|
Description |
18W LED PAR38 30K WET LOC 40 DEG |
13W LED PAR38 30K 1050LM 1100HRS |
extra long description |
GEL LED18D38OW383040 92967 Directio |
SYL LED13PAR38830FL4510YVRP2/79276 |
Long Description |
LED PAR38 Lamp, 40 ° Beam Angle, 81, 3000 K, 1550 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 in Length, 150 W |
Par38, 13W, NONDimmable, 82CRI, 1050 Lumen, 3000K, 11000 life |
Product Type |
LED PAR38 Lamp |
LED PAR38 Lamp |
Short Description |
LED PAR38 Lamp, 81 CRI, 3000K, 18W, 120V, 40 ° Beam Angle |
LED PAR38 Lamp, 82 CRI, 3000K, 13W, 120V |
|
average life |
25000 |
11000 h |
Base |
Medium Screw |
E26 Medium |
beam angle |
40 ° |
45 ° |
Brightness (Lumens) |
1550 lm |
1050 lm |
Equivalent Wattage |
150 W |
- |
lumens |
1550 |
1,050 |
Maximum Operating Temperature |
- |
+104 °F |
Minimum Operating Temperature |
- |
-4 °F |
package quantity |
6 CA |
12 CA;2 PK |
Standards Met |
UL Approved |
RoHS Compliant;UL Approved;ETL Listed |
Voltage |
- |
120.00 V |
|
Brand |
G.E. Lighting (Lampblst) |
Sylvania-Ledvance |
Manufacturers Part Number |
LED18D38OW383040 |
LED13PAR38830FL4510YVRP279276 |
sub brand |
- |
10YV |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
|
Application |
Wet Location |
General Lighting;Recessed Downlight;Wall Washer;Track Lighting |
Energy Star |
yes |
- |
standard |
- |
RoHS |