Nacogdoches |
0 |
47 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Keystone |
Catalog Number |
LED7DP203W83035 |
LED5PAR20F830 |
Manufacturer Number |
LED7DP203W830/35 |
KT-LED5PAR20-F-830 |
Category |
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168933483 |
00843654127408 |
Weight per package |
0.4 (lbs/each) |
0.277 (lbs/each) |
Description |
LED7DP203W83035 7W Led PAR20 30K 80CRI WHT
Ge Led Lamps, White, 7 WTT, 520 LM, 3000 K, 74.3 Cri, Dimmable, PAR20, Medium Screw Base, 3.5 In Length, 25000 HR Average Life
|
LED5PAR20F830 5W Led PAR20 30K 500LM 40DEG Beam
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.89 (Each) |
$4.71 (Each) |
Carton/Reel |
$11.89 (1 Each) |
$0.00 (0 Each) |
Standard Packaging/Reel |
$71.34 (6 Each) |
$113.04 (24 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Shape |
PAR20 |
- |
Wattage |
7 |
5.5 |
|
Base Type |
- |
E26 |
Color |
White |
- |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
3000 |
3000 |
housing color |
- |
N/A |
|
Length |
3.5 |
- |
Overall Length |
3.5 |
- |
|
Construction |
- |
N/A |
Description |
7W LED PAR20 30K 80CRI WHT |
5W LED PAR20 30K 500LM 40DEG BEAM |
extra long description |
GEL LED7DP203W830/35 93348 |
Key KT-LED5PAR20-F-830 50W Equiv., |
Long Description |
GE LED Lamps, White, 7 WTT, 520 LM, 3000 K, 74.3 CRI, Dimmable, PAR20, Medium Screw Base, 3.5 IN Length, 25000 HR Average Life |
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
Product Type |
93348 |
50W Equiv., 5W, 500 Lumen, Par 20 Flood, E26, >80 Cri, Dimma |
|
average life |
25000 |
- |
Base |
Medium Screw |
- |
beam angle |
- |
40 DEG |
Circuit Type |
- |
N/A |
dimmable |
Yes |
- |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
520 |
500 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Warranty |
- |
3 |
Wire Type |
- |
N/A |
|
Brand |
GE Current |
Keystone |
Manufacturers Part Number |
LED7DP203W830/35 |
KT-LED5PAR20-F-830 |
sub brand |
GE LED Lamps,GE |
- |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
Application |
INDOOR SPOTLIGHT |
- |
Energy Star |
- |
Y |