Item Comparison: LED6A190827G3, LED6DA19827

Item

LED6A190827G3 - 6W Led A19 27K Dim 450LM 80cri - Keystone Technologies

LED6A190827G3
6W Led A19 27K Dim 450LM 80cri

$1.90 Each

$1.90 (1 Each)

QTY:
Each
Add
LED6DA19827 - *Delisted* 6W Led A19 27K 480LM - Ge Current, A Daintree Company

LED6DA19827
*Delisted* 6W Led A19 27K 480LM

$7.42 Each

$44.52 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 251 3
Vendor Keystone Technologies Ge Current, A Daintree Company
Catalog Number LED6A190827G3 LED6DA19827
Manufacturer Number KT-LED6A19-O-827 /G3 LED6DA19/827
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led A-Line A Shape Lamps
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC - 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 843654149820 00043168691154
Weight per package 0.176 (lbs/each) 0
Description LED6A190827G3 6W Led A19 27K Dim 450LM 80cri
LED6DA19827 *Delisted* 6W Led A19 27K 480LM
Gel LED6DA19/827 69115 A-Line Led L
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.90 (Each) $7.42 (Each)
Carton/Reel $1.90 (1 Each) $7.42 (1 Each)
Standard Packaging/Reel $1.90 (1 Each) $44.52 (6 Each)
Material - Glass
Shape - A19
Voltage Rating - 120 V
Wattage - 6
Base Type - E26 Medium Screw
Color - White
Color Rendering Index - 80
color temperature - 2700
Finish - white
Length - 4.4
Description - *DELISTED* 6W LED A19 27K 480LM
Long Description - GEL LED6DA19/827 69115 A-line LED L
Product Type - 69115 A-Line Led Lamps
Short Description - A19 LED Lamp, 2700K, 6W, 120V
average life - 15000
Base - Medium Screw
beam angle - 120 °
Brightness (Lumens) - 480 lm
dimmable - Yes
lumens - 480
package quantity - 6 CA
Standards Met - cULus Listed;RoHS Compliant
Brand Keystone Technologies GE
Manufacturers Part Number KT-LED6A19-O-827 /G3 LED6DA19/827-120
sub brand - GE LED Lamps
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Manufacturer Status - Inactive
Application - General Purpose
Energy Star - yes
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat