Nacogdoches |
54 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
LED9.5A190830G2 |
LED10DA19830 |
Manufacturer Number |
KT-LED9.5A19-O-830 /G2 |
LED10DA19/830 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654130187 |
00043168691192 |
Weight per package |
0.122 (lbs/each) |
0.29 (lbs/each) |
Description |
LED9.5A190830G2 9.5W Led A19 30K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri
|
LED10DA19830 *Discontinued* 10W Led A19 Dim 30K 80CRI 800LM
A19 Led Lamp, 120 ° Beam Angle, 80, 3000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.00 (Each) |
$8.74 (Each) |
Carton/Reel |
$2.00 (1 Each) |
$8.74 (1 Each) |
Standard Packaging/Reel |
$120.00 (60 Each) |
$52.44 (6 Each) |
|
Ballast Type |
N/A |
- |
Material |
- |
Glass |
Number of Lamps |
N/A |
- |
Shape |
- |
A19 |
Voltage Rating |
- |
120 V |
Wattage |
9.5 |
10 W |
|
Base Type |
E26 |
E26 Medium Screw |
Color |
- |
White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
3000 |
3000 k |
Finish |
- |
white |
housing color |
N/A |
- |
|
|
Construction |
N/A |
- |
Description |
9.5W LED A19 30K DIM 800LM 80CRI |
*DISCONTINUED* 10W LED A19 DIM 30K 80CRI 800LM |
extra long description |
Key KT-LED9.5A19-O-830 /G2 60W Equi |
GEL LED10DA19/830 69119 A-line LED |
Long Description |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 CRI |
A19 LED Lamp, 120 ° Beam Angle, 80, 3000 K, 800 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Screw Base, Dimmable, 4.4 in Length |
Product Type |
60W Equiv., 9.5W, 800 Lumen, A19, E26, =80 Cri, Dimmable 27K |
69119 A-Line Led Lamps |
Short Description |
- |
A19 LED Lamp, 3000K, 10W, 120V, 800LM |
|
average life |
- |
15000 |
Base |
- |
Medium Screw |
beam angle |
230 Deg |
120 ° |
Brightness (Lumens) |
- |
800 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
800 |
800 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
6 CA |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed;RoHS Compliant |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
KT-LED9.5A19-O-830 /G2 |
LED10DA19/830-120 |
sub brand |
- |
GE LED Lamps |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
Application |
- |
Damp Location |
Energy Star |
Y |
yes |