Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED9.5A190850G2 |
S29839 |
Manufacturer Number |
KT-LED9.5A19-O-850 /G2 |
S29839 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654130217 |
00045923298394 |
Weight per package |
0.122 (lbs/each) |
0.19 (lbs/each) |
Description |
LED9.5A190850G2 *Delisted* 9.5W Led A19 50K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri
|
S29839 9.8W Led A19 50K 800LM Dim
9.8 Watt - A19 Led - 5000K - Medium Base - 220' Beam Spread - 120 Volts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.00 (Each) |
$3.45 (Each) |
Carton/Reel |
$2.00 (1 Each) |
$3.45 (1 Each) |
Standard Packaging/Reel |
$120.00 (60 Each) |
$3.45 (1 Each) |
|
Ballast Type |
N/A |
- |
connection |
- |
Medium |
Material |
- |
Plastic; Metal |
Number of Lamps |
N/A |
- |
Shape |
- |
A19 |
Voltage Rating |
- |
120 |
Wattage |
9.5 |
10 |
|
Base Type |
E26 |
- |
Color |
- |
Frosted White |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
- |
housing color |
N/A |
- |
|
Size |
- |
MOL: 4.19, MOD: 2.38 |
|
Construction |
N/A |
- |
Description |
9.5W LED A19 50K DIM 800LM 80CRI |
9.8W LED A19 50K 800LM DIM |
extra long description |
Key KT-LED9.5A19-O-850 /G2 60W Equi |
SATCO S29839 9.8A19/OMNI/220/LED/50 |
Long Description |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 CRI |
9.8 Watt - A19 LED - 5000K - Medium Base - 220' Beam Spread - 120 Volts |
Product Type |
60W Equiv., 9.5W, 800 Lumen, A19, E26, =80 Cri, Dimmable 27K |
9.8A19/Omni/220/Led/50K |
Special Features |
- |
Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: 0.98 ; Safety Listing: cULus - Damp ; SDS Class: LED_Lamp ; Tested Lumens: 800 |
|
average life |
- |
25000 |
beam angle |
230 Deg |
- |
Circuit Type |
N/A |
- |
Fixture Type |
- |
Type A |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
800 |
800 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
5 Year Limited - 10 hr per day |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED9.5A19-O-850 /G2 |
S29839 |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
Type |
- |
Lamps |
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |
standard |
- |
cULus - Damp |