Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting |
Keystone |
Catalog Number |
BR3010930DIM |
LED9BR30830 |
Manufacturer Number |
BR30-10-930-DIM |
KT-LED9BR30-830 |
Category |
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00019813750071 |
00843654125992 |
Weight per package |
0.35 (lbs/each) |
0.37 (lbs/each) |
Description |
BR3010930DIM 10W Led BR30 30K 700LM E26
Reflectors 770 Lumens BR30 10W 90CRI 3000K Dimmable
|
LED9BR30830 *Delisted* 9W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.78 (Each) |
$3.00 (Each) |
Carton/Reel |
$8.78 (1 Each) |
$3.00 (1 Each) |
Standard Packaging/Reel |
$52.68 (6 Each) |
$72.00 (24 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Shape |
BR30 |
- |
Voltage Rating |
120 |
- |
Wattage |
10 |
9 |
|
Base Type |
- |
E26 |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
- |
3000 |
housing color |
- |
N/A |
|
Construction |
- |
N/A |
Description |
10W LED BR30 30K 700LM E26 |
9W LED BR30 30K DIM 650LM |
extra long description |
RAB BR30-10-930-DIM BR30 10W 65EQ 7 |
Key KT-LED9BR30-830 65W Equiv., 9W, |
Long Description |
Reflectors 770 Lumens Br30 10W 90CRI 3000K Dimmable |
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
Product Type |
BR30 10W 65EQ 700LM E26 3K Dim 6PK |
65W Equiv., 9W, 650 Lumen, BR 30, E26, =80 Cri, Dimmable 27K |
|
average life |
25000 |
- |
Base |
E26 |
- |
beam angle |
- |
100 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
700 |
650 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Power Factor |
0.9 |
- |
Sensor Type |
- |
N/A |
Warranty |
- |
3 |
Wire Type |
- |
N/A |
|
Brand |
Rab Lighting |
Keystone |
Manufacturers Part Number |
BR30-10-930-DIM |
KT-LED9BR30-830 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
Lamps |