Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Eiko |
Catalog Number |
LED9BR30850 |
LED11WBR30850DIM |
Manufacturer Number |
KT-LED9BR30-850 |
LED11WBR30/850-DIM-G8 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654126029 |
00031293107565 |
Weight per package |
0.37 (lbs/each) |
1 (lbs/each) |
Description |
LED9BR30850 *Delisted* 9W Led BR30 50K Dim 650LM
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
|
LED11WBR30850DIM 11W Led BR30 50K 850LM
Features: Led BR30 Reflector Flood 11W-850LM Dimmable 5000K 80+Cri 120VAC E26
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$4.00 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$4.00 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$96.00 (24 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
BR40 |
Voltage Rating |
- |
120 |
Wattage |
9 |
11 |
|
Base Type |
E26 |
- |
Color |
- |
K |
color rendering index (cri) |
>80 Deg |
80+ |
color temperature |
5000 |
5000 |
housing color |
N/A |
- |
|
|
Construction |
N/A |
- |
Description |
*DELISTED* 9W LED BR30 50K DIM 650LM |
11W LED BR30 50K 850LM |
extra long description |
Key KT-LED9BR30-850 65W Equiv., 9W, |
EIKO LED11WBR30/850-DIM-G9 LED BR30 |
Long Description |
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI |
Features: LED BR30 REFLECTOR FLOOD 11W-850LM DIMMABLE 5000K 80+CRI 120VAC E26 |
Product Type |
65W Equiv., 9W, 650 Lumen, BR 30, E26, =80 Cri, Dimmable 27K |
Led BR30 Reflector Flood 11W-850LM Dimma |
|
average life |
- |
25,000 |
Base |
- |
Medium Screw (E26) |
beam angle |
100 Deg |
120° |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
650 |
850 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Eiko |
Manufacturers Part Number |
KT-LED9BR30-850 |
LED11WBR30/850-DIM-G9 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
Energy Star |
Y |
- |
standard |
- |
cULus,Energy Star,RoHS |