Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Sylvania |
Catalog Number |
LEDRT56725930G2 |
LEDRT56700930FL8 |
Manufacturer Number |
LED/RT5/6/725/930/G2/CEC/40629 |
LEDRT56700930FL80/74291 |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00046135406294 |
00046135742910 |
Weight per package |
1.275 (lbs/each) |
1.2749 (lbs/each) |
Description |
LEDRT56725930G2 *Delisted* 6" 8.5W Led Downlight Retro 30K 725LM
OBS40629 Led RT5/6, 8.5W, Dimmable, 92CRI, 725 Lumen, 3000K, 50000 Life
|
LEDRT56700930FL8 10W Led DWNLT 30K 700LM
700LM, 3000K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.01 (Each) |
$37.61 (Each) |
Carton/Reel |
$12.01 (1 Each) |
$37.61 (1 Each) |
Standard Packaging/Reel |
$12.01 (1 Each) |
$75.22 (2 Each) |
|
Lamp Type |
LED RT5/6 |
- |
Shape |
SPECIAL |
SPECIAL |
Voltage Rating |
120.00 |
120 V ac |
Wattage |
8.50 |
10.00 |
|
Base Type |
- |
E26 Medium |
Color |
- |
White |
color rendering index (cri) |
92 |
90 |
color temperature |
3000 |
3000 |
|
Height |
- |
3.35 in |
Size |
7.28 |
- |
|
Description |
*DELISTED* 6" 8.5W LED DOWNLIGHT RETRO 30K 725LM |
10W LED DWNLT 30K 700LM |
extra long description |
SYL LED/RT5/6/725/930/G2/CEC/40629 |
SYL LEDRT56700930FL80/74291 LEDRT56 |
Long Description |
OBS40629 LED RT5/6, 8.5W, Dimmable, 92CRI, 725 Lumen, 3000K, 50000 life |
700lm, 3000K,90CRI, 5/6in LED recessed downlight kit replacing up to 65W incandescent BR30. Medium base socket adaptor and integrated white trim included, Smooth reflector. |
Product Type |
LEDRT56725930G2CEC 4/CS 1/Sku |
Recessed Downlight Kit |
Short Description |
- |
Recessed Downlight Kit, 120 VAC, 13W, 40K |
|
average life |
50000 |
50000 |
Base |
E26 Medium |
E26 Medium |
beam angle |
- |
110 |
dimmable |
Yes |
Yes |
lumens |
725 |
700 |
package quantity |
- |
1 CT;2 Pk |
Standards Met |
- |
RoHS Compliant |
Voltage |
120.00 V |
120.00 V |
|
Brand |
SYLVANIA |
Sylvania-Ledvance |
Manufacturers Part Number |
LED/RT5/6/725/930/G2/CEC/40629 |
LEDRT56700930FL8074291 |
sub brand |
RT5/6 CEC |
Ultra |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
|
|
|
Application |
- |
Healthcare;Hospitality;Office;Property Management;Residential;Retail;Indoor/Outdoor;Dry/Damp/Wet Location;Flood |
standard |
CEC |