Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LL47 |
LL47 |
Manufacturer Number |
LL47 |
LL47 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381506847 |
00782274524801 |
Weight per package |
2.65 (lbs/each) |
2.45 (lbs/each) |
Description |
LL47 1-1/4" LL Condulet
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 6-1/2 In, Width: 3.19 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female
|
LL47 1-1/4" LL FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, LL Shape, 1-1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.52 (Each) |
$72.59 (Each) |
Carton/Reel |
$425.20 (10 Each) |
$145.18 (2 Each) |
Standard Packaging/Reel |
$425.20 (10 Each) |
$145.18 (2 Each) |
|
connection |
Tapered Female Threaded |
- |
Material |
Grayloy-Iron |
- |
|
Color |
Gray |
- |
Finish |
Zinc Electroplate/Chromate/Epoxy Powder Coat |
- |
|
Hub Size |
1.25 |
- |
Length |
6-1/2 |
- |
Width |
3.19 |
- |
|
Description |
1-1/4" LL CONDULET |
1-1/4" LL FM7 CONDUIT BODY |
extra long description |
APP LL47 1 1/4 FM7 BODY |
CRS-H LL47 1 1/4 LL FORM 7 CNDT BOD |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type LL Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 7, Length: 6-1/2 IN, Width: 3.19 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LL shape, 1-1/4" |
Product Type |
1 1/4 FM7 Body |
1 1/4 LL Form 7 CNDT Body |
Special Features |
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic |
- |
|
dimensions |
- |
6.5000 IN X 2.3100 IN X 3.1900 IN |
Form |
7 |
- |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
LL47 |
LL47 |
sub brand |
UNILETS |
Crouse-Hinds series |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type LL Conduit Outlet Body |
Conduit outlet body |
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |