Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
LL45 |
LL55 |
Manufacturer Number |
LL45 |
LL55 |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140241 |
00784564140258 |
Weight per package |
1.3 (lbs/each) |
1.15 (lbs/each) |
Description |
LL45 1-1/4" Alu LL SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LL Shape, 1-1/4"
|
LL55 1-1/2" Alu LL SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1-1/2 In Trade Size, Threaded/Set Screw Connection, 35.8 Cu.In Capacity, 90 ° Angle, 1-1/2 In Hub Size, 7.87 In Length, 3.5 In Width, 2.85 In Height, 1.15 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.92 (Each) |
$30.96 (Each) |
Carton/Reel |
$47.84 (2 Each) |
$61.92 (2 Each) |
Standard Packaging/Reel |
$47.84 (2 Each) |
$61.92 (2 Each) |
|
connection |
Threaded / Set Screw |
Threaded / Set Screw |
|
Color |
Gray |
Gray |
Finish |
Epoxy Powder Coat |
Epoxy Powder Painted (Body);Natural (Gasket) |
|
Height |
2.85 |
2.85 |
Hub Size |
1-1/4 in |
1-1/2 in |
Length |
7.87 |
7.87 in |
Width |
3.50 |
3.5 in |
|
Description |
1-1/4" ALU LL SR5 CONDUIT BODY |
1-1/2" ALU LL SR5 CONDUIT BODY |
extra long description |
MIDWEST LL45 1 1/4 RGD LL COND BODY |
MIDWEST LL55 1 1/2 RGD LL COND BODY |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Long Description |
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LL shape, 1-1/4" |
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1-1/2 in Trade Size, Threaded/Set Screw Connection, 35.8 cu.in Capacity, 90 ° Angle, 1-1/2 in Hub Size, 7.87 in Length, 3.5 in Width, 2.85 in Height, 1.15 lb/EA |
Product Type |
1 1/4 RGD LL Cond Body Al |
1 1/2 RGD LL Cond Body Al |
Short Description |
- |
Conduit Outlet Body, 1-1/2 in, LL Shape Series 5 Body, Aluminum |
Special Features |
Corrosion Resistant |
Corrosion Resistant |
|
angle |
- |
90 ° |
body type |
- |
Conduit |
Connection Type |
- |
Threaded/Set Screw |
dimensions |
7.8700 IN X 2.8500 IN X 3.5000 IN |
7.8700 IN X 2.8500 IN X 3.5000 IN |
Enclosure Type |
- |
Nema 4 |
for use with |
- |
Rigid Conduit Body |
Form |
Series 5 |
Series 5 |
includes |
- |
Stainless Steel Screw |
package quantity |
- |
10 PK |
Standards Met |
- |
UL Listed;cUL Listed |
|
|
Brand |
EATON CROUSE-HINDS SERIES |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LL45 |
LL55 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Conduit outlet body |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
- |
35.8 cu.in |
Enclosure |
Condulet |
Condulet |
Mounting |
Conduit |
Conduit |
standard |
UL, cUL |
UL, cUL |