Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
N0.616R |
LRU616 |
Manufacturer Number |
NO.616-R |
LRU-616 |
Category |
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Accy, Fuseholders & Fuseblocks -
Clips, Redcrs, Rejctrs, Etc.
|
Classification |
Reducers, Pullers, &Clip Clamps
|
Reducers, Pullers, &Clip Clamps
|
UNSPSC |
39121617 - Fuse parts or accessories
|
39121617 - Fuse parts or accessories
|
UPC/EAN/GTIN |
00051712613705 |
00079458114065 |
Weight per package |
0.203 (lbs/each) |
0.25 (lbs/each) |
Description |
N0.616R 60A to 100A 600V CL R Fuse Reducer
Eaton Bussmann Series Class R Fuse Reducers, 100 A, Class R, Non-Indicating, 35 to 60 A, 600 V
|
LRU616 100A to 60A 600V Class H & K Fuse Reducer
Littelfuse® Fuse Reducers Allow Smaller Size Fuses to Be Installed Into Existing Fuse Clips to Prevent Overfusing.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.71 (Each) |
$72.49 (Each) |
Carton/Reel |
$56.71 (1 Each) |
$72.49 (1 Each) |
Standard Packaging/Reel |
$56.71 (1 Each) |
$72.49 (1 Each) |
|
amperage rating |
100 A |
- |
Voltage Rating |
600 V |
- |
|
Description |
60A TO 100A 600V CL R FUSE REDUCER |
100A TO 60A 600V CLASS H & K FUSE REDUCER |
extra long description |
BUSS NO.616-R BUSS CLASS R REDUCER |
L-FSE LRU-616 ACS 600V CLASS H REDU |
Features |
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters. |
- |
Long Description |
Eaton Bussmann series class R fuse reducers, 100 A, Class R, Non-indicating, 35 to 60 A, 600 V |
Littelfuse® fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing. |
Product Type |
Buss Class R Reducer Fuse |
Acs 600V Class H Reducer 100 to 60a |
Special Features |
1-Pair of Reducers |
Simple Installation |
|
class |
Class R |
- |
dimensions |
2.4000 IN X 1.9000 IN X 1.5000 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton Bussmann series |
Littelfuse |
Manufacturers Part Number |
NO.616-R |
LRU-616 |
sub brand |
- |
LRUR Series |
|
Category Description |
REDUCERS,PULLERS,&CLIP CLAMPS |
REDUCERS,PULLERS,&CLIP CLAMPS |
Type |
Accessory |
Fuse Reducer |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Industrial |
standard |
UL Listed ,CSA Certified,Contact factory,RoHS Compliant |
UL Listed CSA Certified |