Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
LT30090 |
5259 |
Manufacturer Number |
LT30090 |
5259 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Flex & MC Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00784564903006 |
00786210052595 |
Weight per package |
12.15 (lbs/each) |
12.625 (lbs/each) |
Description |
LT30090 3" 90D LT Steel Conn
Liquid Tight 90°Connector, 3 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 4.188 In Diameter, Non-Insulated, Threaded Connection, 1234.6 LB/100
|
5259 3" 90D LT Conn
Liquidtight Conduit Fitting, 90 Degree 3 Inch, Non-Insulated Malleable Iron
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$308.82 (Each) |
$593.51 (Each) |
Carton/Reel |
$308.82 (1 Each) |
$593.51 (1 Each) |
Standard Packaging/Reel |
$308.82 (1 Each) |
$593.51 (1 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) |
Malleable Iron |
|
Color |
MALLEABLE IRON |
- |
Finish |
Zinc Electroplated |
Zink Chromate |
|
Diameter |
4.188 in |
- |
Size |
- |
3 INCH |
|
Description |
3" 90D LT STEEL CONN |
3" 90D LT CONN |
extra long description |
MIDWEST LT30090 3 LT 90 DEGREE CONN |
ABB 5259 3 INCH NON-INSUL 90 DEG LT |
Features |
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications. |
- |
Long Description |
Liquid Tight 90°Connector, 3 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 4.188 in Diameter, Non-Insulated, Threaded Connection, 1234.6 lb/100 |
Liquidtight Conduit Fitting, 90 Degree 3 Inch, Non-Insulated Malleable Iron |
Product Type |
3 LT 90 Degree Conn |
3 Inch Non-Insul 90 Deg LT Conn |
Short Description |
Liquid Tight 90° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 3 in, 90° |
- |
Special Features |
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight |
- |
|
Connection Orientation |
90° |
- |
Connection Type |
Threaded |
- |
dimensions |
10.9400 IN X 4.1900 IN X 10.9400 IN |
- |
for use with |
Liquidtight Flexible Metallic Conduit |
- |
installation type |
THREADED |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
1 ct |
- |
Standards Met |
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189 |
- |
|
Brand |
Cooper Crouse-Hinds |
T&B Ind Fitting |
Manufacturers Part Number |
LT30090 |
5259 |
sub brand |
Liquidator(TM) |
- |
|
Category Description |
METALLIC FITTINGS |
FLEX & MC FITTINGS |
Type |
Liquidtight connector |
Connectors-90 Degree |
|
|
|
Application |
Commercial;Industrial;Residential;Wet/Hazardous Location |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL 467, UL 514B, CSA C22.41 |
UL E23018, CSA |