Nacogdoches |
100 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Eaton |
Catalog Number |
LT38 |
LT38 |
Manufacturer Number |
55093703 |
LT38 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Liquid Tight
|
Metallic Fittings
|
UNSPSC |
39131706 - Electrical conduit
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00032886042683 |
00784564300386 |
Weight per package |
0.22 (lbs/ft) |
0.16 (lbs/each) |
Description |
LT38 3/8" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 3/8 In Trade Size, 0.69 to 0.71 In Conduit Outer Diameter, 0.484 to 0.504 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 4 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 22 LB/100 FT
|
LT38 3/8" STR LT Steel Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Malleable Iron, 3/8"
|
|
Minimum Order QTY |
100 |
1 Unit |
Unit/Foot |
$1.12 (Foot) |
$5.29 (Each) |
Carton/Reel |
$111.52 (100 Feet) |
$132.36 (25 Each) |
Standard Packaging/Reel |
$111.52 (100 Feet) |
$132.36 (25 Each) |
|
connection |
- |
Threaded |
Material |
Jacket: PVC;Core: Steel |
- |
|
Color |
Gray |
MALLEABLE IRON |
Finish |
Galvanized |
- |
Style |
Titan(R) EF |
- |
|
Diameter |
3/8" |
- |
Length |
100 ft |
- |
|
Description |
3/8" MET L/T, NON UL 100' |
3/8" STR LT STEEL CONN |
extra long description |
SWC 55093703 Titan2 Type EF Extra-F |
MIDWEST LT38 3/8 LT CONN |
Features |
- |
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu |
Long Description |
Liquidtight Flexible Conduit, 3/8 in Trade Size, 0.69 to 0.71 in Conduit Outer Diameter, 0.484 to 0.504 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 4 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 22 lb/100 ft |
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Malleable iron, 3/8" |
Product Type |
Liquidtight Flexible Conduit |
3/8 LT Conn |
Short Description |
Liquidtight Flexible Conduit, 3/8 in x 100 ft, PVC, Gray |
- |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
- |
|
Bend Radius |
4 in |
- |
Conduit Inner Diameter |
0.484 to 0.504 in |
- |
Conduit Outer Diameter |
0.69 to 0.71 in |
- |
dimensions |
- |
1.6300 IN X 1.1300 IN X 1.1300 IN |
installation type |
- |
THREADED |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
Minimum Operating Temperature |
+14 °F;-10 °C |
- |
outside diameter |
700 |
- |
package quantity |
100 CT |
- |
Standards Met |
RoHS Compliant;REACH Compliant |
- |
|
|
Brand |
Flexible Conduit |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
55093703 |
LT38 |
sub brand |
Titan2 |
- |
|
Category Description |
Liquid Tight |
METALLIC FITTINGS |
Type |
- |
Liquidtight connector |
|
|
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
- |
UL 467, UL 514B, CSA C22.2 |