Item Comparison: 439LT2, LT400

Item

439LT2 - 4" Sealtight Straight Diecast Connector - Bridgeport

439LT2
4" Sealtight Straight Diecast Connector

$285.673 Each

$1,428.36 (5 Each)

QTY:
Each
Add
LT400 - 4" STR LT Conn - Eaton

LT400
4" STR LT Conn

$271.7337 Each

$271.73 (1 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 123 288
Vendor Bridgeport Eaton
Catalog Number 439LT2 LT400
Manufacturer Number 439-LT2 LT400
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Metallic Fittings Metallic Fittings
UNSPSC 39121420 - Liquid tight connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747154392 00784564304001
Weight per package 5.72 (lbs/each) 7.55 (lbs/each)
Description 439LT2 4" Sealtight Straight Diecast Connector
Connector, Liquid Tight, Zinc Die Cast, Size 4 Inch
LT400 4" STR LT Conn
Liquid Tight Straight Connector, 4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.750 In Length, 5.750 In Diameter, Non-Insulated, Threaded Connection, 789.2 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $285.67 (Each) $271.73 (Each)
Carton/Reel $285.67 (1 Each) $271.73 (1 Each)
Standard Packaging/Reel $1,428.36 (5 Each) $271.73 (1 Each)
connection - Threaded
Material Zinc Die Cast Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Color - MALLEABLE IRON
Finish Ball burnish Zinc Electroplated
Diameter - 5.750 in
Length - 2.750 in
Size 4 -
Description 4" SEALTIGHT STRAIGHT DIECAST CONNECTOR 4" STR LT CONN
extra long description BPT 439-LT2 4 IN Lqdt. Conn., Box o MIDWEST LT400 4 LT CONN
Features - Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Long Description Connector, Liquid Tight, Zinc Die Cast, Size 4 Inch Liquid Tight Straight Connector, 4 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.750 in Length, 5.750 in Diameter, Non-Insulated, Threaded Connection, 789.2 lb/100
Product Type 4 In LQDT. Conn., Box Of 1 4 LT Conn
Short Description - Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 4 in, Straight
Special Features - Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
angle Straight -
Connection Orientation - Straight
Connection Type - Threaded
Connector Type STRAIGHT -
dimensions - 4.0000 IN X 5.7500 IN X 5.7500 IN
for use with - Liquidtight Flexible Metallic Conduit
installation type - THREADED
Insulated/Non-Insulated - Non-Insulated
media Yes -
package quantity - 1 ct
Standards Met - NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 439-LT2 LT400
sub brand - Liquidator(TM)
Category Description METALLIC FITTINGS METALLIC FITTINGS
Type CONNECTOR Liquidtight connector
Trade Size 4 4 in
Weight - 789.2 lb/100
Application Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Commercial;Industrial;Residential;Wet/Hazardous Location
standard UL, CSA UL 467, UL 514B, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat