Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
LT4069FS351EWHR |
LT460WH6950R |
Manufacturer Number |
LT4069FS351EWHR |
LT460WH6950R |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
32151502 - Light module
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083162420 |
00080083763191 |
Weight per package |
0.85 (lbs/each) |
0.75 (lbs/each) |
Description |
LT4069FS351EWHR 4" 7W Led Retro 30/40/50K 600LM
4-Inch Led Retrofit Module, Baffle Trim, 600 Lumens, 90 Cri, Selecctable, 120V, Recyclable, Matte White Finish
|
LT460WH6950R *Discontinued* 7.9W 4" Led Rtro TRM 50K
4" Integrated Led Trim, Matte White, 600 Lumen Series, 90 Cri, 5000K, Recyclable
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.79 (Each) |
$10.69 (Each) |
Carton/Reel |
$94.74 (6 Each) |
$10.69 (1 Each) |
Standard Packaging/Reel |
$94.74 (6 Each) |
$10.69 (1 Each) |
|
Description |
4" 7W LED RETRO 30/40/50K 600LM |
7.9W 4" LED RTRO TRM 50K |
extra long description |
CLS LT4069FS351EWHR LT4 RETROFIT, 6 |
CLS LT460WH6950R 4" LED RETROFIT WH |
Long Description |
4-inch LED retrofit module, baffle trim,600 Lumens,90 CRI,Selecctable,120V,Recyclable,Matte White finish |
4" integrated LED trim, matte white, 600 lumen series, 90 CRI, 5000K, Recyclable |
Product Type |
LT4 Retrofit, 600LM, 30-50K, MW, Baffle |
4" Led Retrofit WHT BFFL 90CRI 5000K Ret |
Special Features |
Smooth Splay and Lens |
LED retrofit shallow lens downlight with baffle trim |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
LT4069FS351EWHR |
LT460WH6950R |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
LT4 Module |
- |
|
Application |
lighting |
lighting |
standard |
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified |
ENERGY STAR Qualified;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;LM79 and/or LM80 Tested;EMI/RFI Compliant;IP66 Rated;cULus Listed |