Nacogdoches |
13 |
6 |
All Stores |
|
|
|
Vendor |
Halo |
Halo - Recessed |
Catalog Number |
LT460WH6930R |
RL460WH930PK |
Manufacturer Number |
LT460WH6930R |
RL460WH930PK |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
32151502 - Light module
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083746163 |
00080083690770 |
Weight per package |
0.75 (lbs/each) |
1.1299 (lbs/each) |
Description |
LT460WH6930R 4" 8W Led Retro 30K
4" Led Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White
|
RL460WH930PK 4" Led Retro 30K 90CRI WHT
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 H Average Life, Dimmable, 570 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 1.129 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.19 (Each) |
$36.70 (Each) |
Carton/Reel |
$13.19 (1 Each) |
$36.70 (1 Each) |
Standard Packaging/Reel |
$52.76 (4 Each) |
$36.70 (1 Each) |
|
amperage rating |
0.067 at 120V |
0.075A - 0.0875A (at 120V) |
Current Rating |
- |
87.5 mA |
Lamp Type |
LED |
LED |
Material |
- |
Steel;Aluminum |
Voltage Rating |
120V |
120 |
Wattage |
8W |
8 W |
|
Base Type |
- |
E26 |
Color Rendering Index |
- |
90 |
color temperature |
- |
3000 k |
Finish |
- |
White;Satin Nickel;Tuscan Bronze |
|
Diameter |
- |
5.12 in;130.13 mm |
Height |
- |
1.99 in;50.58 mm |
|
Description |
4" 8W LED RETRO 30K |
4" LED RETRO 30K 90CRI WHT |
extra long description |
CLS LT460WH6930R LT4 RETRO BAFFLE 9 |
ETNCL-CAN RL460WH930PK HALO RL4 WH |
Features |
- |
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) ( |
Long Description |
4" LED Retrofit Baffle Trim Module, 120V, 90CRI, 3000K, White |
Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 3000 K, 90, 50000 h Average Life, Dimmable, 570 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 1.129 lb |
Product Type |
LT4 Retro Baffle 90CRI 3000K 600 LM Dob |
Halo RL4 WH 90CRI 3000K PK, HV |
Short Description |
- |
Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
ENERGY STAR® certified |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
570 lm |
dimmable |
- |
Yes |
includes |
- |
4 in Housing;Screwbase Adapter |
ip rating |
- |
IP65 |
media |
- |
Yes |
package quantity |
- |
1 ct |
Standards Met |
- |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
Total Wattage |
- |
8 W |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
LT460WH6930R |
RL460WH930PK |
sub brand |
- |
RL4 All-Purpose LED Baffle-trim Modules |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
4" LT4 LED Retrofit Trim Kit |
RL4 LED |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
standard |
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite |
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |