Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
TCP |
Catalog Number |
LT560WH6940R |
LED14DR5641K |
Manufacturer Number |
LT560WH6940R |
LED14DR5641K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
N/A
|
UPC/EAN/GTIN |
00080083763054 |
00762148256694 |
Weight per package |
0.75 (lbs/each) |
1.1 (lbs/each) |
Description |
LT560WH6940R *Discontinued* 6" 10W Led Retro 40K 737LM
|
LED14DR5641K 14W Led 5"/6" Rec DWNLT - 41K
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 4100 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1300 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.99 (Each) |
$23.54 (Each) |
Carton/Reel |
$9.99 (1 Each) |
$23.54 (1 Each) |
Standard Packaging/Reel |
$39.96 (4 Each) |
$282.48 (12 Each) |
|
amperage rating |
NiMh |
- |
Current Rating |
- |
0.160 |
Lamp Type |
LED |
- |
Shape |
- |
DR56 |
Voltage Rating |
120 |
120 V ac |
Wattage |
10.3 |
14 |
|
Base Type |
- |
E26 |
Color |
Cooper Halo |
White |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
- |
80 |
color temperature |
- |
4100 k |
Finish |
- |
white |
Style |
Cooper Halo |
- |
|
Diameter |
- |
7.5 in |
Height |
- |
3 in |
Length |
- |
3.3 |
|
Description |
6" 10W LED RETRO 40K 737LM |
14W LED 5"/6" REC DWNLT - 41K |
extra long description |
ETNCL LT560WH6940R 5/6" LED RETRO W |
- |
Features |
- |
TCP’s dimmable retrofit kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred. |
Long Description |
- |
LED Dimmable Recessed Retrot, 120 V ac, 14 W, 120 W (Incandescent), E26 Base, White, 4100 K, 82, 35000 h Average Life, DR56 Bulb Shape, Dimmable, 1300 lm Brightness (Lumens), 3 in Height, 7.5 in Diameter, 1.1 lb |
Product Type |
5/6" Led Retro WHT BFFL 90CRI 4000K Ret |
LED Dimmable Recessed Retrot |
Short Description |
- |
LED Dimmable Recessed Retrot, 120 VAC, 14 W, 5000K |
Special Features |
LED retrofit shallow lens downlight with baffle trim |
Damp Location;Smooth Uniform Dimming |
|
average life |
- |
35000 h |
Base |
- |
E26 |
beam angle |
- |
120 |
Brightness (Lumens) |
- |
1300 lm |
bulb shape |
- |
DR56 |
Equivalent Wattage |
- |
120 W (Incandescent) |
lumens |
- |
1.3k |
package quantity |
- |
6 CA |
Power Factor |
- |
0.9 |
Standards Met |
- |
cULus Listed |
Total Wattage |
- |
14 W |
|
Brand |
HALO |
TCP |
Manufacturers Part Number |
LT560WH6940R |
LED14DR5641K |
sub brand |
Prevail Series |
LED Downlights |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
- |
|
|
Manufacturer Status |
Inactive |
Inactive |
|
|
Application |
lighting |
Commercial/Residential;Dimmable 6 in,5 in & 4 in Downlight |
Energy Star |
- |
yes |
standard |
UL/cUL Listed - Wet Location;Energy Star Certified |
UL and cUL |