Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nicor Inc. |
Halo |
Catalog Number |
DLR5630081205KWH |
LT560WH6950 |
Manufacturer Number |
DLR56-3008-120-5K-WH |
LT560WH6950 |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
-
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
767706090178 |
00080083762613 |
Weight per package |
0.45 (lbs/each) |
1.18 (lbs/each) |
Description |
DLR5630081205KWH 6" 12W Led Retro 5K 879LM WHT
5000K V4.0 DLR56 DNLGT 800L WH
|
LT560WH6950 *Discontinued* 6" 10W Led Retro 50K
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 9.5 W, Matte White, Recessed Mount, 7.75 In Length, 9 In Width, 3.375 In Height, 1.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.28 (Each) |
$9.99 (Each) |
Carton/Reel |
$24.28 (1 Each) |
$9.99 (1 Each) |
Standard Packaging/Reel |
$24.28 (1 Each) |
$9.99 (1 Each) |
|
Current Rating |
- |
0.085 to 0.089 A |
Material |
Aluminum |
- |
Voltage Rating |
120 V |
120 V ac |
Wattage |
- |
9.5 W |
|
Base Type |
GU24 |
- |
Color |
White |
Matte White |
Color Rendering Index |
93 |
- |
color temperature |
5000 k |
- |
Finish |
White Powder Coat |
- |
|
Diameter |
7.45 in;189 mm |
- |
Height |
2.95 in;75 mm |
3.375 in |
|
Description |
6" 12W LED RETRO 5K 879LM WHT |
6" 10W LED RETRO 50K |
extra long description |
- |
ETNCL LT560WH6950 LT56 LED RETROFIT |
Features |
The DLR combines price, performance and design all in one package. Compatible with most common recessed housings, this luminaire delivers incredible color accuracy with 90+ CRI and flexible dimming capabilities. The DLR is an ideal commercial, retail, institutional or residential downlight choice for retrofit or new construction. |
The Halo LT560 is an LED Baffle-Trim Module for 5” and 6” aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The LT560 is UL Certified for use with Halo and All-Pro, and is UL Certified for use with other compatible 5” and 6” housings. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance. |
Long Description |
5000K V4.0 DLR56 DNLGT 800L WH |
Retrofit Module-Trim, 120 V ac, 0.085 to 0.089 A, 9.5 W, Matte White, Recessed Mount, 7.75 in Length, 9 in Width, 3.375 in Height, 1.18 lb |
Product Type |
Led Downlight Fixture |
LT56 Led Retrofit Baffle 90CRI 5000K C&I |
Short Description |
Recessed LED Downlight, 120 V, 12.4 W |
Retrofit Module-Trim, 120 VAC, Recessed, 5000K |
Special Features |
- |
High-Efficacy Led with Integral Driver - Dimmable |
|
average life |
53000 h |
- |
Brightness (Lumens) |
999 lm |
- |
dimmable |
Yes |
- |
for use with |
- |
Insulated Ceiling and Non- Insulated Ceiling Rated Housings |
Mounting Type |
- |
Recessed Mount |
package quantity |
1 ct |
1 ct |
Standards Met |
cULus Listed |
UL Listed;RoHS Complaint |
Total Wattage |
12.4 W |
- |
|
Brand |
Nicor Inc. |
Eaton Lighting |
Manufacturers Part Number |
DLR56-3008-120-5K-WH |
LT560WH6950 |
sub brand |
- |
LT56 All-Purpose LED Retrofit Trim Kit |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
- |
5/6" LT4 LED Retrofit Trim Kit |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Retrofit;New Construction |
lighting |
Energy Star |
yes |
yes |
standard |
- |
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested |