Item Comparison: DLR5630081205KWH, LT560WH6950R

Item

DLR5630081205KWH - 6" 12W Led Retro 5K 879LM WHT - Nicor Inc.

DLR5630081205KWH
6" 12W Led Retro 5K 879LM WHT

$24.2799 Each

$24.28 (1 Each)

QTY:
Each
Add
LT560WH6950R - *Discontinued* 6" 10W Led Retro 50K - Halo

LT560WH6950R
*Discontinued* 6" 10W Led Retro 50K

$9.99 Each

$9.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 27 31
Vendor Nicor Inc. Halo
Catalog Number DLR5630081205KWH LT560WH6950R
Manufacturer Number DLR56-3008-120-5K-WH LT560WH6950R
Category Led Architectural & Specificat - Led Recessed Architectural & S Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC - 32151502 - Light module
UPC/EAN/GTIN 767706090178 00080083763252
Weight per package 0.45 (lbs/each) 0.75 (lbs/each)
Description DLR5630081205KWH 6" 12W Led Retro 5K 879LM WHT
5000K V4.0 DLR56 DNLGT 800L WH
LT560WH6950R *Discontinued* 6" 10W Led Retro 50K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.28 (Each) $9.99 (Each)
Carton/Reel $24.28 (1 Each) $9.99 (1 Each)
Standard Packaging/Reel $24.28 (1 Each) $9.99 (1 Each)
Material Aluminum -
Voltage Rating 120 V -
Base Type GU24 -
Color White -
Color Rendering Index 93 -
color temperature 5000 k -
Finish White Powder Coat -
Diameter 7.45 in;189 mm -
Height 2.95 in;75 mm -
Description 6" 12W LED RETRO 5K 879LM WHT 6" 10W LED RETRO 50K
extra long description - ETNCL LT560WH6950R 5/6" LED RETRO W
Features The DLR combines price, performance and design all in one package. Compatible with most common recessed housings, this luminaire delivers incredible color accuracy with 90+ CRI and flexible dimming capabilities. The DLR is an ideal commercial, retail, institutional or residential downlight choice for retrofit or new construction. -
Long Description 5000K V4.0 DLR56 DNLGT 800L WH -
Product Type Led Downlight Fixture 5/6" Led Retro WHT BFFL 90CRI 5000K Ret
Short Description Recessed LED Downlight, 120 V, 12.4 W -
Special Features - LED retrofit shallow lens downlight with baffle trim
average life 53000 h -
Brightness (Lumens) 999 lm -
dimmable Yes -
package quantity 1 ct -
Standards Met cULus Listed -
Total Wattage 12.4 W -
Brand Nicor Inc. HALO
Manufacturers Part Number DLR56-3008-120-5K-WH LT560WH6950R
sub brand - LT56 LED 5"/6" All-Purpose Baffle Trim Downlight
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type - 5/6" LT4 LED Retrofit Trim Kit
Manufacturer Status - Inactive
Application Retrofit;New Construction lighting
Energy Star yes -
standard - UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat