Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
LU15055HEC0 |
LU15055EC0 |
Manufacturer Number |
LU150/55 |
LU150/55/ECO/67516 |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00043168853712 |
00046135675164 |
Weight per package |
0.36 (lbs/each) |
0.39 (lbs/each) |
Description |
LU15055HEC0 150W ED23.5 High Pressure Sodium Clear Mogul Base
High Pressure Sodium Lamp, 22, 2000 K, 16000 LM Brightness (Lumens), 150 W, 110 V, Clear, Glass Material, 24000 H Average Life, E39 Mogul Screw Base, S55 Ansi Ballast Code, Non Dimmable, 2.95 In Diameter, 7.75 In Length, 14.85 % Mercury Content, 0.36 LB
|
LU15055EC0 150W ED23.5 High Pressure Sodium Clear Mogul Base
150W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, ED23.5 Bulb, Universal Burn, Clear, 2100K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.60 (Each) |
$57.74 (Each) |
Carton/Reel |
$20.60 (1 Each) |
$57.74 (1 Each) |
Standard Packaging/Reel |
$247.20 (12 Each) |
$1,154.80 (20 Each) |
|
Lamp Type |
- |
HIGH PRESSURE SODIUM |
Material |
Glass |
- |
Shape |
- |
ET23.5 |
Voltage Rating |
110 V |
52 V |
Wattage |
150.0 |
150 |
|
Base Type |
E39 Mogul Screw |
E39 Mogul |
Color |
Colorless |
- |
Color Rendering Index |
22 |
22 |
color rendering index (cri) |
22.0 |
22 |
color temperature |
2000 K |
2100 |
Finish |
Clear |
Clear |
Style |
Open or enclosed fixtures |
- |
|
Diameter |
2.95 in |
2.937 in;74.60 mm |
Length |
7.75 in |
7.75 in |
Size |
- |
7.75 |
|
Additional Information |
ED23.5 Shape |
ED23.5 Shape |
Description |
150W ED23.5 HIGH PRESSURE SODIUM CLEAR MOGUL BASE |
150W ED23.5 HIGH PRESSURE SODIUM CLEAR MOGUL BASE |
extra long description |
GEL LU150/55/H/ECO 85371 LUCALOX |
SYL LU150/55/ECO/67516 LU15055ECO 2 |
Long Description |
High Pressure Sodium Lamp, 22, 2000 K, 16000 lm Brightness (Lumens), 150 W, 110 V, Clear, Glass Material, 24000 h Average Life, E39 Mogul Screw Base, S55 ANSI Ballast Code, Non Dimmable, 2.95 in Diameter, 7.75 in Length, 14.85 % Mercury Content, 0.36 lb |
150W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 2100K |
Product Type |
High Pressure Sodium Lamp |
LU15055ECO 20/CS 1/Sku |
Short Description |
High Pressure Sodium Lamp, 2000K, 22 CRI, 16000 lm, 150W, 110V, E39 Mogul Screw |
High Pressure Sodium Lamp, 2100K, 22 CRI, 16000 lm (Horizontal);12230 lm (Vertical), 150W, 52V, E39 Mogul |
Special Features |
7.75IN Length |
- |
|
ANSI Ballast Code |
S55 |
S55/O |
average life |
24000 h |
30000+ h |
Base |
Mogul Screw (E39) |
E39 Mogul |
Brightness (Lumens) |
16000 lm |
16000 lm (Horizontal);12230 lm (Vertical) |
Fixture Type |
- |
Open |
GREEN CERTIFICATION |
- |
Yes |
lumens |
16k |
16000 |
Mercury Content |
14.85 % |
- |
package quantity |
12 CA |
20 CA |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
LU150/55/H/ECO |
LU150/55/ECO |
sub brand |
- |
Lumalux ECO |
|
Category Description |
SODIUM |
SODIUM |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Universal burning position |
General Lighting;Street Lighting;Parking Lot Lighting;Building Floodlighting and General Area Lighting |
standard |
- |
S55 |