Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Hubbell Lighting Outdoor |
Catalog Number |
LU300 |
S2LH |
Manufacturer Number |
LU300 |
S2LH |
Category |
Motion Activated & Occupancy S -
Occupancy Sensing Lighting
|
Lighting Photocells & Sensors -
Lighting Sensors
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Incandescent (Except Residential)
|
UNSPSC |
46171608 - Motion detectors
|
-
|
UPC/EAN/GTIN |
00019813730004 |
785988465798 |
Weight per package |
1.19 (lbs/each) |
2.0999 (lbs/each) |
Description |
LU300 300W Lumin 110 Sensor +2 Floods BRZ
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
|
S2LH BRZ Motion Sensor Kit 2L Holders Cover Box 90*
Motion Sensor Kit, Incandescent Lamp; 120 V 60 HZ; 150 W Lamp Wattage; 2 Head(S); Led Detection; Sensor Range 25 FT X 270 Deg; Wall Mounting; Approval Ul, Cul; Hubbell[R] Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.08 (Each) |
$0.00 (Each) |
Carton/Reel |
$46.08 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$552.96 (12 Each) |
$0.00 (1 Each) |
|
Current Rating |
2.5 A |
- |
Lamp Type |
PAR-38 Lamp |
Incandescent |
Lamp Wattage |
- |
150 W |
Material |
Polycarbonate |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
120 V ac |
120 V 60 HZ |
Wattage |
1 W |
- |
|
|
Length |
15-1/2 in;39.4 cm |
- |
|
Commodity Description |
- |
MOTION SENSING DEVICES |
Description |
300W LUMIN 110 SENSOR +2 FLOODS BRZ |
BRZ MOTION SENSOR KIT 2L HOLDERS COVER BOX 90* |
extra long description |
RAB LU300 LUMINATOR 110 SENR SAD 2F |
- |
Features |
Luminator sensor with two weatherproof, corrosion proof floodlights and round mounting plate. PRE-WIRED FOR EASY INSTALLATION. Both floods and sensor have universal ball swivels for easy tool-less adjustment. Lamps not supplied. |
- |
Long Description |
Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb |
MOTION SENSOR KIT, INCANDESCENT LAMP; 120 V 60 HZ; 150 W LAMP WATTAGE; 2 HEAD(S); LED DETECTION; SENSOR RANGE 25 FT X 270 DEG; WALL MOUNTING; APPROVAL UL, CUL; HUBBELL[R] BRAND |
Product Type |
Luminator Sensor |
Lighting Motion Sensor Kit |
Short Description |
Luminator Sensor, PAR-38 Lamp, 1 W, White |
- |
Special Features |
Non Fixture;Manual Override;Fully Adjustable Positioning;Tough Vandal Resistant Lens and Grill |
- |
|
Color/Finish |
White |
- |
Detection Method |
- |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Equivalent Wattage |
150 W (PAR-38 Lamp) |
- |
includes |
(2) Floodlight;Round Mounting Plate |
- |
Number of Heads |
- |
2 A |
package quantity |
12 PK;1 CT |
- |
Power Source |
Main |
- |
Sensor Range |
- |
25 FT X 270 DEG |
Standards Met |
Ul Listed |
- |
Viewing Angle |
110 ° |
- |
|
|
Brand |
Rab Lighting |
HUBBELL LIGHTING OUTDOOR |
Manufacturers Part Number |
LU300 |
S2LH |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Incandescent (Except Residential) |
Type |
SENSOR |
- |
|
|
Application |
Outdoor |
- |
Approval |
- |
UL, CUL |
Mounting |
CEILING |
WALL |
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
Call nearest store for Item Price
|