Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
LU35MED |
LU35MED |
Manufacturer Number |
LU35/MED/ECO |
LU35/MED/67500 |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00043168116688 |
00046135675003 |
Weight per package |
0.17 (lbs/each) |
0.24 (lbs/each) |
Description |
LU35MED 35W E17 High Pressure Sodium Clear Med Base Lamp
Ge Lucalox®, 11668, 35 WTT, 2250 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 16000 HR Average Life
|
LU35MED 35W E17 High Pressure Sodium Clear Med Base
OBS67500 35W Lumalux High Pressure Sodium Hid Lamp, E26 Based, E17 Bulb, Universal Burn, Clear, 1900K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.32 (Each) |
$50.76 (Each) |
Carton/Reel |
$36.32 (1 Each) |
$50.76 (1 Each) |
Standard Packaging/Reel |
$217.92 (6 Each) |
$1,015.20 (20 Each) |
|
Shape |
- |
E17 |
Voltage Rating |
- |
52 |
Wattage |
35.0 |
35 |
|
Color |
Clear |
- |
color rendering index (cri) |
22.0 |
22 |
color temperature |
1900.0 |
1900 |
Finish |
Clear |
Clear |
Style |
Open or enclosed fixtures |
- |
|
|
Description |
35W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP |
35W E17 HIGH PRESSURE SODIUM CLEAR MED BASE |
extra long description |
GEL LU35/MED/ECO 11668 LUCALOX |
SYL LU35/MED/67500 LU35MED 20/CS 1/ |
Long Description |
GE Lucalox®, 11668, 35 WTT, 2250 LM, 1900 KV, 22 CRI, Medium Screw (E26) Base, 16000 HR Average Life |
OBS67500 35W LUMALUX high pressure sodium HID lamp, E26 based, E17 bulb, universal burn, clear, 1900K |
Product Type |
11668 Lucalox |
LU35MED 20/CS 1/Sku |
Special Features |
5.43IN Length |
- |
|
average life |
16000.0 |
16000 |
Base |
Medium Screw (E26) |
E26 Medium |
Fixture Type |
- |
Open |
lumens |
2250.0 |
2250 |
|
Brand |
GE Current |
Sylvania (Usc) |
Manufacturers Part Number |
LU35/MED/ECO |
LU35/MED/67500 |
sub brand |
Lucalox® |
Lumalux |
|
Category Description |
SODIUM |
SODIUM |
Type |
- |
High Intensity Discharge (HID) |
|
Application |
Universal burning position |
- |
standard |
- |
S76 |