Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
LU50MED |
LU50MED |
Manufacturer Number |
LU50/MED/67502 |
LU50/MED/ECO |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00046135675027 |
00043168113458 |
Weight per package |
0.25 (lbs/each) |
0.18 (lbs/each) |
Description |
LU50MED 50W E17 High Pressure Sodium Clear Med Base Lamp
50W Lumalux High Pressure Sodium Hid Lamp, E26 Based, ED17 Bulb, Universal Burn, Clear, 1900K
|
LU50MED 50W E17 High Pressure Sodium Clear Med Base Lamp
Ge Lucalox®, 11345, 50 WTT, 4000 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.25 (Each) |
$39.52 (Each) |
Carton/Reel |
$70.25 (1 Each) |
$39.52 (1 Each) |
Standard Packaging/Reel |
$1,405.00 (20 Each) |
$237.12 (6 Each) |
|
Lamp Type |
HIGH PRESSURE SODIUM |
- |
Shape |
E17 |
- |
Voltage Rating |
52 |
- |
Wattage |
50 |
50.0 |
|
Color |
- |
Clear |
color rendering index (cri) |
21 |
22.0 |
color temperature |
1900 |
1900.0 |
Finish |
Clear |
Clear |
Style |
- |
Open or enclosed fixtures |
|
|
Description |
50W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP |
50W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP |
extra long description |
SYL LU50/MED/67502 LU50MED 20/CS 1/ |
GEL LU50/MED/ECO 11345 LUCALOX |
Long Description |
50W LUMALUX high pressure sodium HID lamp, E26 based, ED17 bulb, universal burn, clear, 1900K |
GE Lucalox®, 11345, 50 WTT, 4000 LM, 1900 KV, 22 CRI, Medium Screw (E26) Base, 24000 HR Average Life |
Product Type |
LU50MED 20/CS 1/Sku |
11345 Lucalox |
Special Features |
- |
5.43IN Length |
|
average life |
24000 |
24000.0 |
Base |
E26 Medium |
Medium Screw (E26) |
Fixture Type |
Open |
- |
lumens |
4k |
4000.0 |
|
Brand |
Sylvania (Usc) |
GE Current |
Manufacturers Part Number |
LU50/MED/67502 |
LU50/MED/ECO |
sub brand |
Lumalux |
Lucalox® |
|
Category Description |
SODIUM |
SODIUM |
Type |
High Intensity Discharge (HID) |
- |
|
Application |
- |
Universal burning position |
standard |
S68 |