Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
LU70MED |
LU70EC0MED |
Manufacturer Number |
LU70/MED/67504 |
LU70/MED/ECO |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00046135675041 |
00043168113397 |
Weight per package |
0.25 (lbs/each) |
0.17 (lbs/each) |
Description |
LU70MED 70W E17 High Pressure Sodium Clear Med Base Lamp
70W Medium Based General Lighting High Pressure Sodium Lamp, Clear, Universal Burn
|
LU70EC0MED 70W E17 High Pressure Sodium Clear Med Base Lamp
High Pressure Sodium Lamp, 22, 1900 K, 6400 LM Brightness (Lumens), 70 W, 110 V, Clear, Glass Material, 24000+ H Average Life, Medium Base, S62 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Length, 13.7 % Mercury Content, 0.17 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.24 (Each) |
$48.43 (Each) |
Carton/Reel |
$70.24 (1 Each) |
$48.43 (1 Each) |
Standard Packaging/Reel |
$1,404.80 (20 Each) |
$290.58 (6 Each) |
|
Material |
- |
Glass |
Shape |
E17 |
- |
Voltage Rating |
52 V |
110 V |
Wattage |
70 |
70.0 |
|
Base Type |
E26 Medium |
Medium |
Color |
- |
Clear |
Color Rendering Index |
22 |
22 |
color rendering index (cri) |
22 |
22.0 |
color temperature |
1900 |
1900 K |
Finish |
Clear |
Clear |
Style |
- |
Open or enclosed fixtures |
|
Diameter |
2.126 in |
2.12 in |
Length |
5.43 in |
5.43 in |
Size |
5.43 |
- |
|
Additional Information |
E17 Shape |
E17 Shape |
Description |
70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP |
70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP |
extra long description |
SYL LU70/MED/67504 LU70MED 20/CS 1/ |
GEL LU70/MED/ECO 11339 LUCALOX |
Long Description |
70W medium based general lighting high pressure sodium lamp, clear, universal burn |
High Pressure Sodium Lamp, 22, 1900 K, 6400 lm Brightness (Lumens), 70 W, 110 V, Clear, Glass Material, 24000+ h Average Life, Medium Base, S62 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Length, 13.7 % Mercury Content, 0.17 lb |
Product Type |
LU70MED 20/CS 1/Sku |
High Pressure Sodium Lamp |
Short Description |
High Pressure Sodium Lamp, 1900K, 22 CRI, 6300 lm (Horizontal);5350 lm (Vertical), 70W, 52V, E26 Medium |
High Pressure Sodium Lamp, 1900K, 22 CRI, 6400 lm, 70W, 110V, Medium |
Special Features |
- |
5.43IN Length |
|
ANSI Ballast Code |
S62ZL |
S62 |
average life |
24000+ h |
24000+ h |
Base |
E26 Medium |
Medium Screw (E26) |
Brightness (Lumens) |
6300 lm (Horizontal);5350 lm (Vertical) |
6400 lm |
Fixture Type |
Open |
- |
lumens |
6300 |
6400.0 |
Mercury Content |
- |
13.7 % |
package quantity |
20 CA |
6 CA |
|
Brand |
Sylvania (Usc) |
GE |
Manufacturers Part Number |
LU70/MED |
LU70/MED/ECO |
sub brand |
Lumalux |
- |
|
Category Description |
SODIUM |
SODIUM |
Type |
High Intensity Discharge (HID) |
- |
|
|
|
Application |
General Lighting |
Industrial;Roadway;Security;Floodlight |
standard |
S62 |