Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
38LWSS |
LWS38 |
Manufacturer Number |
38LWSS |
LWS38 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161801 - Locking washers
|
31161801 - Locking washers
|
UPC/EAN/GTIN |
00705591710726 |
00781002699767 |
Weight per package |
0.006 (lbs/each) |
0.0065 (lbs/each) |
Description |
38LWSS 3/8 Lock Washer 304 SS
Lock Washer, Stainless Steel, 3/8 In (Id) Diameter, 18-8 Material Grade, 0.094 In Thickness, 3/8 In Inside, 0.68 In Outside Diameter, 0.6 LB
|
LWS38 3/8'' SS Lock Washer
Lock Washer, Stainless Steel Material, Fits Bolt Size 3/8 In.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.30 (Each) |
$0.27 (Each) |
Carton/Reel |
$29.63 (100 Each) |
$27.42 (100 Each) |
Standard Packaging/Reel |
$711.12 (2400 Each) |
$27.42 (100 Each) |
|
Material |
Stainless Steel |
Stainless Steel |
|
|
Diameter |
3/8 in (ID) |
- |
Thickness |
0.094 in |
- |
|
Description |
3/8 LOCK WASHER 304 SS |
3/8'' SS LOCK WASHER |
extra long description |
PECO 38LWSS 3/8 LOCK WASHER 18-8 ST |
DOTTIE LWS38 3/8" Lock Washers Stai |
Long Description |
Lock Washer, Stainless Steel, 3/8 in (ID) Diameter, 18-8 Material Grade, 0.094 in Thickness, 3/8 in Inside, 0.68 in Outside Diameter, 0.6 lb |
Lock Washer, Stainless Steel material, fits bolt size 3/8 in. |
Product Type |
Lock Washer |
3/8" Lock Washers Stainless Steel |
Short Description |
Lock Washer, Stainless Steel, 3/8 in (ID) |
- |
Special Features |
- |
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Stainless Steel is Corrosion and Chemical Resistant, Invincibox Up to 2 IN |
|
Inside Diameter |
3/8 in |
3/8 |
Material Grade |
18-8 |
- |
outside diameter |
0.68 in |
- |
package quantity |
100 JR |
- |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
38LWSS |
LWS38 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
WASHER |
LOCK WASHER |
|
|
|
Application |
- |
Screws, Bolts, General Use |