Item Comparison: BU24S, M24S

Item

BU24S - SPRG Unv Beam Clamp, 1/8-1/4FLNG, 1/4"-20X3/8 - Eaton

BU24S
SPRG Unv Beam Clamp, 1/8-1/4FLNG, 1/4"-20X3/8

$2.0297 Each

$202.97 (100 Each)

QTY:
Each
Add
M24S - SPST 1/8" - 1/4" Flange Staked Clamp - Nvent Caddy

M24S
SPST 1/8" - 1/4" Flange Staked Clamp

$2.1401 Each

$214.01 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17,271 2,015
Vendor Eaton Nvent Caddy
Catalog Number BU24S M24S
Manufacturer Number BU-2-4-S M24S
Category Anchor and Fasteners - Anchors & Fasteners Anchor and Fasteners - Anchors & Fasteners
Classification Beam, Ra, Edge, & Parallel Clamps Caddy (Straps Only)
UNSPSC 39121311 - Electrical fittings 31162905 - Beam clamps
UPC/EAN/GTIN 00781011196158 00782856166382
Weight per package 0.06 (lbs/each) 0.06 (lbs/each)
Description BU24S SPRG Unv Beam Clamp, 1/8-1/4FLNG, 1/4"-20X3/8
Beam Clamp, Steel, Zinc Phosphate, 0.06 LB
M24S SPST 1/8" - 1/4" Flange Staked Clamp
Flange Staked Clamp, Steel, 0.06 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.03 (Each) $2.14 (Each)
Carton/Reel $2.03 (1 Each) $214.01 (100 Each)
Standard Packaging/Reel $202.97 (100 Each) $214.01 (100 Each)
Material Steel Steel
Finish Zinc Phosphate Caddy?® Armour
Construction ONE PIECE -
Description SPRG UNV BEAM CLAMP,1/8-1/4FLNG,1/4"-20X3/8 SPST 1/8" - 1/4" FLANGE STAKED CLAMP
extra long description B-LINE BU-2-4-S UNIVERSAL BM FS, 1/ NVENT EFS M24S FLANGE CLIP,HAMMER O
Features Eaton offers a wide variety of beam fasteners designed to attach to I-beams to support or suspend equipment. -
Long Description Beam Clamp, Steel, Zinc Phosphate, 0.06 lb Flange Staked Clamp, Steel, 0.06 lb
Product Type Beam Clamp Flange Staked Clamp
Short Description Beam Clamp, Steel, Zinc Phosphate, Universal, Staked Stud Flange Staked Clamp, Steel
Special Features Static Load Capacity 100 Lb, With 1/4 In-20 TPI Thread Impression, 1/4 In-20 TPI X 3/8 In Length Staked Stud, Flange Thickness 1/8 To 1/4 In FLANGE CLIP,HAMMER ON 1/81/4 FLANG 3/8 STUD
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
for use with Fasteners;Beam Fasteners;Boxes;Fixtures Acoustical;Ceiling and Partitioning;Datacom and Low Voltage;Electrical;Fire Sprinkler;HVAC;Plumbing and Refrigeration
package quantity 100 BX 100 CT
Standards Met cULus Listed cULus Listed
Made in USA yes yes
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BU-2-4-S M24S
sub brand - CADDY
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS CADDY (STRAPS ONLY)
Type Beam fasteners Hammer-On Flange Clips
Weight 0.06 lb 0.06 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls Fire Sprinkler; Acoustical, Ceiling and Partitioning; Datacom and Low Voltage; Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration
Mounting Beam -
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat