Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
MB12114 |
12X114HBG2ZJ |
Manufacturer Number |
MB12114 |
12X114HBG2ZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161620 - Hexagonal bolts
|
31161620 - Hexagonal bolts
|
UPC/EAN/GTIN |
00781002588542 |
00705591963405 |
Weight per package |
0.099 (lbs/each) |
0.0942 (lbs/each) |
Description |
MB12114 1/2''-13 X 1-1/4'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 3/4 In Width, 1/2 In Diameter, 1-1/4 In Thread Length, 2 Material Grade, 0.09 LB
|
12X114HBG2ZJ 1/2-13 X 1-1/4 Hex Bolt Grade 2 Zinc
Peco Fasteners 1/2 X 1 1/4 Hex Bolt GR 2 50 Per Jar
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.81 (Each) |
$0.89 (Each) |
Carton/Reel |
$40.40 (50 Each) |
$44.25 (50 Each) |
Standard Packaging/Reel |
$40.40 (50 Each) |
$265.50 (300 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
|
Diameter |
1/2 in |
1/2 |
Length |
1-1/4 |
1-1/4 |
Size |
1/2 x 1-1/4 |
- |
Width |
3/4 in |
- |
|
Description |
1/2''-13 X 1-1/4'' HH TAP BOLT |
1/2-13 X 1-1/4 HEX BOLT GRADE 2 ZINC |
extra long description |
DOTTIE MB12114 1/2 X 1-1/4 Hex Head |
PECO 12X114HBG2ZJ 1/2-13X1-1/4 HEX |
Features |
Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
Long Description |
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 in Length, Zinc Plated, 3/4 in Width, 1/2 in Diameter, 1-1/4 in Thread Length, 2 Material Grade, 0.09 lb |
PECO FASTENERS 1/2 X 1 1/4 HEX BOLT GR 2 50 PER JAR |
Product Type |
Tap Bolt |
1/2-13X1-1/4 Hex Bolt Grade 2 Zinc 96340 |
Short Description |
Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/4 in, 1/2 in |
- |
Special Features |
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt |
- |
|
Drive Type |
Hex |
- |
Grade |
2 |
2 |
Head Size |
3/4 |
- |
Head Style |
Hex |
- |
Head Type |
Hex |
Hex |
Material Grade |
2 |
- |
package quantity |
50 CT |
- |
Thread Length |
1-1/4 in |
- |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
MB12114 |
12X114HBG2ZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Head Tap Bolt |
Hex Bolt |