Item Comparison: MB14112, 14X112HBG2ZJ

Item

MB14112 - 1/4''-20 X 1-1/2'' HH Tap Bolt - LH Dottie

MB14112
1/4''-20 X 1-1/2'' HH Tap Bolt

$0.2219 Each

$22.19 (100 Each)

QTY:
Each
Add
14X112HBG2ZJ - 1/4-20 X 1-1/2 Hex Bolt Grade 2 Zinc - Peco Fasteners

14X112HBG2ZJ
1/4-20 X 1-1/2 Hex Bolt Grade 2 Zinc

$0.2709 Each

$325.08 (1200 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 18,369 34,100
Vendor LH Dottie Peco Fasteners
Catalog Number MB14112 14X112HBG2ZJ
Manufacturer Number MB14112 14X112HBG2ZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161620 - Hexagonal bolts 31161620 - Hexagonal bolts
UPC/EAN/GTIN 00781002587088 00705591963047
Weight per package 0.023 (lbs/each) 0.024 (lbs/each)
Description MB14112 1/4''-20 X 1-1/2'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/2 In Length, Zinc Plated, 7/16 In Width, 1/4 In Diameter, 1-1/2 In Thread Length, 2 Material Grade, 7/16 In Drive Size, 0.02 LB
14X112HBG2ZJ 1/4-20 X 1-1/2 Hex Bolt Grade 2 Zinc
Hex Bolt, Steel, 1-1/2 In Length, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 2.4 LB
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.22 (Each) $0.27 (Each)
Carton/Reel $22.19 (100 Each) $27.09 (100 Each)
Standard Packaging/Reel $22.19 (100 Each) $325.08 (1200 Each)
Material Low Carbon Steel Steel
Finish Zinc Plated Zinc Plated
Diameter 1/4 in 1/4
Length 1-1/2 1-1/2
Size 1/4 X 1-1/2 -
Width 7/16 in -
Description 1/4''-20 X 1-1/2'' HH TAP BOLT 1/4-20 X 1-1/2 HEX BOLT GRADE 2 ZINC
extra long description DOTTIE MB14112 1/4 X 1-1/2 Hex Head PECO 14X112HBG2ZJ 1/4-20X1-1/2 HEX
Features Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Long Description Tap Bolt, Low Carbon Steel, Hex Head, 1-1/2 in Length, Zinc Plated, 7/16 in Width, 1/4 in Diameter, 1-1/2 in Thread Length, 2 Material Grade, 7/16 in Drive Size, 0.02 lb Hex Bolt, Steel, 1-1/2 in Length, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, 2.4 lb
Product Type Tap Bolt Hex Bolt
Short Description Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/2 in, 1/4 in Hex Bolt, Steel, Zinc Plated, 1-1/2 in, 1/4 in - 20, 1/4 in
Special Features Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt -
Drive Size 7/16 in -
Drive Type Hex Hex
Grade 2 2
Head Size 7/16 -
Head Style Hex Hex
Head Type Hex Hex
Material Grade 2 -
package quantity 100 CT 6 PK/CT;100 PK
Thread Length 1-1/2 in -
Thread Size - 1/4 in - 20
Brand L.H. Dottie CO. Peco Fasteners, Inc.
Manufacturers Part Number MB14112 14X112HBG2ZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Hex Head Tap Bolt Hex Bolt
minimum qty - 100
Weight 0.02 lb 2.4 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat