Nacogdoches |
0 |
600 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC82WG |
MC82WG200 |
Manufacturer Number |
2115-45-00 |
68709501 |
Category |
Interlocked Armored Cable -
Teck
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121629 - Power cable
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00077680130273 |
00032886346170 |
Weight per package |
0.231 (lbs/ft) |
0.231 (lbs/ft) |
Description |
MC82WG 8/2 WG MC Alu Armor Cable 500'
S8-2 Stranded Black, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 500' Reel, Type MC
|
MC82WG200 8/2 WG MC Alu Armor Cable 200'
Aluminum Armored Conductor, Stranded, 19 Strands, #8 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White and Green, 2 Conductors, 200 FT Overall Length, 0.678 In Outside Diameter, +90 °C Operating Temperature, 235 LB/MFT
|
|
Minimum Order QTY |
500 |
200 |
Unit/Foot |
$2.16 (Foot) |
$2.16 (Foot) |
Carton/Reel |
$1,081.99 (500 Feet) |
$432.80 (200 Feet) |
Standard Packaging/Reel |
$1,081.99 (500 Feet) |
$432.80 (200 Feet) |
|
Conductor Size |
2 |
#8 AWG |
Current Rating |
- |
40 A (60°C);50 A (75°C);55 A (90°C) |
Material |
Aluminum |
- |
Number of Conductors |
3 |
2 |
Voltage Rating |
600V |
600 V |
|
Color |
Plain |
Black;White;Green |
Conductor Material |
Copper |
Copper |
Insulation Material |
THHN |
Thermoplastic Nylon |
Jacket Material |
- |
PVC |
|
Length |
500 |
200 |
Overall Length |
- |
200 ft |
|
Description |
8/2 WG MC ALU ARMOR CABLE 500' |
8/2 WG MC ALU ARMOR CABLE 200' |
extra long description |
AFC 2115-45-00 *S8-2 MCLIAL 500R |
SWC 68709501 MC8/2CuTHHN BkWe 10CG |
Features |
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother |
- |
Long Description |
S8-2 Stranded Black, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 500' Reel, Type MC |
Aluminum Armored Conductor, Stranded, 19 Strands, #8 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White and Green, 2 Conductors, 200 ft Overall Length, 0.678 in Outside Diameter, +90 °C Operating Temperature, 235 lb/mft |
Product Type |
*S8-2 McLial 500R |
Aluminum Armored Conductor |
Short Description |
*S8-2 MCLIAL 500R |
Aluminum Armored Conductor, Stranded, 8/2 AWG with ground, PVC Jacket, 200 ft |
Special Features |
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials |
- |
|
Bend Radius |
10.155 |
- |
gauge |
8 AWG |
- |
Maximum Operating Temperature |
- |
+90 °C |
media |
- |
Yes |
Number of Strands |
- |
19 |
outside diameter |
0.677 |
0.678 in |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
|
|
Brand |
AFC CABLE SYSTEMS |
Flexible Conduit |
Manufacturers Part Number |
2115-45-00 |
68709501 |
sub brand |
MC Lite® |
Armorlite |
|
Category Description |
BX & MC |
BX & MC |
Type |
Traditional Type MC Cable With Ground And Neutral |
MC |
|
Trade Size |
8-2/10-1G STR |
- |
|
Package Type |
- |
Coil |
Weight |
0.217 |
235 lb/mft |
|
Application |
- |
Commercial;Industrial;Institutional;Multi-Residential Buildings |
standard |
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant |
- |
Temperature Rating |
194 |
- |
|
|
Call nearest store for Item Price