Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC83WG500 |
MC83WGPCS |
Manufacturer Number |
68713702 |
MC83WGPCS |
Category |
Enhanced Commodity Codes -
Wire
|
Building Wire & Cable -
Armored Cable - BX - Ac - MC
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886346187 |
88580000168 |
Weight per package |
0.299 (lbs/ft) |
0.34 (lbs/ft) |
Description |
MC83WG500 8/3 WG MC Alu Armor Cable 500'
Aluminum Armored Conductor, Stranded, #8 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White, Red and Green, 3 Conductors, 500 FT Overall Length, 0.732 In Outside Diameter, +90 °C Operating Temperature, 307 LB/MFT
|
MC83WGPCS 8/3 WG MC Alu Armor Cable PCS
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution In Commercial;Computers;Electrical Test Equipment;Fished/Embedded I;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made In Usa, 3 - Conductors, 8 - Strands, 0.923 In Outside Diameter, 100
|
|
Minimum Order QTY |
500 |
10 Units |
Unit/Foot |
$3.07 (Foot) |
$3.07 (Foot) |
Carton/Reel |
$1,534.24 (500 Feet) |
$3.07 (1 Feet) |
Standard Packaging/Reel |
$1,534.24 (500 Feet) |
$3.07 (1 Feet) |
|
Conductor Size |
#8 AWG |
- |
Current Rating |
40 A (60°C);50 A (75°C);55 A (90°C) |
- |
Number of Conductors |
3 |
3 |
Voltage Rating |
600 V |
600 V |
|
Color |
Black;White;Red;Green |
- |
Conductor Material |
Copper |
Copper |
Insulation Material |
Thermoplastic Nylon |
THHN/THWN |
Jacket Material |
PVC |
PVC |
|
Length |
500 |
- |
Overall Length |
500 ft |
1000 ft (Reel);250 ft (Coil) |
|
Additional Information |
- |
Multiple Neutral Conductors |
Description |
8/3 WG MC ALU ARMOR CABLE 500' |
8/3 WG MC ALU ARMOR CABLE PCS |
extra long description |
SWC 68713702 MC8/3CuTHHN BkWeRd 10C |
- |
Long Description |
Aluminum Armored Conductor, Stranded, #8 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 40 A (60°C);50 A (75°C);55 A (90°C), Black, White,Red and Green, 3 Conductors, 500 ft Overall Length, 0.732 in Outside Diameter, +90 °C Operating Temperature, 307 lb/mft |
MC Cable, Multiple Neutral Conductors Additional Information, Branch, Feeder and Service Power Distribution in Commercial;Computers;Electrical Test Equipment;Fished/Embedded i;Industrial;Institutional;Multi-Residential Buildings;Office Equipment;Power, Lighting, Control, and Signal Circuits;Variable Frequency Drives Application, Aluminum Armor Construction, Copper Conductor Material, THHN/THWN Insulation Material, PVC Jacket Material, Made in USA, 3 - Conductors, 8 - Strands, 0.923 in Outside Diameter, 100 |
Product Type |
Aluminum Armored Conductor |
Mc Cable |
Short Description |
Aluminum Armored Conductor, Stranded, 8/3 AWG with ground, PVC Jacket, 500 ft |
MC Cable, #8 AWG, Strand, 600 V, 1000 ft L, 3 Conductors |
|
Armor Construction |
- |
Aluminum |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
Number of Strands |
- |
8 |
outside diameter |
0.732 in |
0.923 in |
Solid/Strand |
Stranded |
Strand |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
UL Listed 83;UL Listed 1569;UL 1685;Federal Specification A-A59544 (Formerly J-C-30B);NEC;UL Test and FT4/IEEE 1202 |
|
|
Brand |
Flexible Conduit |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
68713702 |
MC83WGPCS |
sub brand |
Armorlite |
- |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
- |
|
Package Type |
Reel |
Reel |
Weight |
307 lb/mft |
0.34 LB (Feet) |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |
Computers;Variable Frequency Drives;Electrical Test Equipment;Office Equipment;Branch, Feeder and Service Power Distribution in Commercial;Industrial;Institutional;Multi-Residential Buildings;Power, Lighting, Control, and Signal Circuits;Fished/Embedded in Plaster;Concealed/Exposed Installations |