Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
MDL1R |
313001 |
Manufacturer Number |
MDL1R |
313001P |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
051712651998 |
00079458922967 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
MDL1R 1A 250V Glass Small Dimension Time Delay Fuse
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 In;6.4 MM Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified CLASS1422-01 Up to 8 A;Csa Component Acceptance, Class 1422-30, 9-30 A;Rohs Compliant, Ce Certified;Ul Listed, Guide Jdyx, File E19180 Up to 8 A;Ul Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V Ac Voltage Rating
|
313001 1A 250V TD Glass Fuse
Slo-Blo Ceramic Axial 1A. The 3AG Slo-Blo® Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Costeffective Circuit Protection. Features: 313 and 315 Series Fuses Have Time-Delayed In The Overload Range, Which Provides Superior Protection Inductive Loads Such As Motors, Transformers, and Solenoids. 3AG Indicating Fuses Instantly Identify Themselves Upon Opening By Showing A Discoloration Of Their Glass Bodies. Guesswork and Time-Consuming Circuit Testing Is Elimin
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$0.00 (Each) |
Carton/Reel |
$4.29 (1 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$21.45 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
- |
8 |
Current Rating |
1 A |
- |
interrupt rating |
35 A |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
- |
|
Diameter |
1/4 in;6.4 mm |
- |
Overall Length |
1-1/4 in;31.7 mm |
- |
|
Description |
1A 250V GLASS SMALL DIMENSION TIME DELAY FUSE |
1A 250V TD GLASS FUSE |
extra long description |
- |
L-FSE 313001P SLO-BLO CERAMIC AXIAL |
Long Description |
Fuse, Electronic Circuit;PCB Application, No Blown Fuse Indicator, 1 A Current Rating, 1/4 in;6.4 mm Diameter, Time Delay Fuse Type, 35 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified Class1422-01 up to 8 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified;UL Listed, Guide JDYX, File E19180 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A Standards Met, 250 V ac Voltage Rating |
SLO-BLO CERAMIC AXIAL 1A. The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids. 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is elimin |
Product Type |
Fuse |
Slo-Blo Ceramic Axial 1a |
Short Description |
Fuse, Time Delay, 1 A, 1-1/4 in (L) |
- |
Special Features |
- |
Time-Delay |
|
Fuse Type |
Time Delay |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL Listed, Guide JDYX, File E19180 up to 8 A;CSA Certified Class1422-01 up to 8 A;UL Recognized, Guide JDYX2, File E19180, 9-30 A;CSA Component Acceptance, Class 1422-30, 9-30 A;RoHS Compliant, CE Certified |
- |
|
Brand |
Edison Fuses |
Littelfuse |
Manufacturers Part Number |
MDL1R |
313001P |
sub brand |
- |
POWR-GARD |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Time-Delay |
|
Application |
Electronic Circuit;PCB |
Perfect for use in lighthing systems |
standard |
- |
Standard 248-14 UL Listed/CSA |
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
Call nearest store for Item Price
|