Item Comparison: MEN10, FNM10

Item

MEN10 - 10A 250V Fiber Tube Time Delay Midget Fuse - Eaton

MEN10
10A 250V Fiber Tube Time Delay Midget Fuse

$11.14 Each

$111.40 (10 Each)

QTY:
Each
Add
FNM10 - 10A 250V TD Midget Fuse - Eaton

FNM10
10A 250V TD Midget Fuse

$14.64 Each

$146.40 (10 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 740 378
Vendor Eaton Eaton
Catalog Number MEN10 FNM10
Manufacturer Number T626-MEN10 FNM-10
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00782634521006 00051712521000
Weight per package 0.01 (lbs/each) 0.01 (lbs/each)
Description MEN10 10A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 10 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.01 LB
FNM10 10A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 10 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.14 (Each) $14.64 (Each)
Carton/Reel $11.14 (1 Each) $146.40 (10 Each)
Standard Packaging/Reel $111.40 (10 Each) $146.40 (10 Each)
amperage rating - 10 Amp
connection - Ferrule End X Ferrule End
Current Rating 10 A 10 A
interrupt rating 10 kAIC @ 125 V ac 200 A @ 250 V ac;10 kA @ 125V ac
Material Fiber Tube Melamine (Tube);Brass (Cap)
Voltage Rating 250 V ac 250 V ac
Diameter 13/32 in 0.41 in;10.3 mm
Overall Length 1-1/2 in 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 10A 250V FIBER TUBE TIME DELAY MIDGET FUSE 10A 250V TD MIDGET FUSE
extra long description EFSE MEN10 UL TIME DELAY MIDGET FUS BUSS FNM-10 BUSS MIDGET FUSE
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No. 1023.
Long Description Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 10 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.01 lb Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 10 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb
Product Type Midget Fuse Buss Midget Fuse
Short Description Midget Fuse, 10 A, 250 VAC, Time Delay 10 A, 250 VAC, Time Delay Fusetron Fuse
Special Features - Nickle Plated Brass Endcap
class - Supplemental
Connection Type Ferrule End x Ferrule End Ferrule End x Ferrule End
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.3900 IN X 0.3900 IN X 1.4400 IN
element - Dual
Element Type - Dual
Fuse Class - Class CC
Fuse Speed - Time Delay
Fuse Type Midget -
media Yes Yes
package quantity 1 CT;10 PK 10 CT
Standards Met UL Listed;File E162443;CSA Certified LR700489 UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified
Made in USA yes yes
Brand MORRIS PRODUCTS Bussmann Fuses
Manufacturers Part Number MEN10 FNM-10
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight 0.01 lb 0.125 lb;0.057 kg
Application Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits General Purpose Circuits;Lighting Circuit Protection;Meter Circuits
standard RoHS Compliant RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat