Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
MEN2 |
FNM2 |
Manufacturer Number |
T626-MEN2 |
FNM-2 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634520207 |
00051712520201 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
MEN2 2A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.01 LB
|
FNM2 2A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.48 (Each) |
$16.20 (Each) |
Carton/Reel |
$10.48 (1 Each) |
$162.00 (10 Each) |
Standard Packaging/Reel |
$104.80 (10 Each) |
$162.00 (10 Each) |
|
amperage rating |
- |
2 AMP |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
2 A |
2 A |
interrupt rating |
10 kAIC @ 125 V ac |
100 A @ 250 V ac;10 kAIC @125 V ac |
Material |
Fiber Tube |
Melamine (Tube);Brass (Cap) |
Voltage Rating |
250 V ac |
250 V ac |
|
Diameter |
13/32 in |
0.41 in;10.3 mm |
Overall Length |
1-1/2 in |
1.5 in;38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
2A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
2A 250V TD MIDGET FUSE |
extra long description |
EFSE MEN2 UL TIME DELAY MIDGET FUSE |
BUSS FNM-2 BUSS MIDGET FUSE |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No. 1023. |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.01 lb |
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 2 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb |
Product Type |
Time Delay Midget Fuse |
Buss Midget Fuse |
Short Description |
Midget Fuse, 2 A, 250 VAC, Time Delay |
2 A, 250 VAC, Time Delay Fusetron Fuse |
Special Features |
- |
Nickle Plated Brass Endcap |
|
class |
- |
Supplemental |
Connection Type |
Ferrule End x Ferrule End |
Ferrule End x Ferrule End |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
0.3900 IN X 0.3900 IN X 1.4400 IN |
element |
- |
Dual |
Element Type |
- |
Dual |
Fuse Class |
- |
Class CC |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Midget |
- |
media |
Yes |
Yes |
package quantity |
1 CT;10 PK |
10 CT |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified |
|
|
Brand |
MORRIS PRODUCTS |
COOPER BUSSMANN |
Manufacturers Part Number |
MEN2 |
FNM-2 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Weight |
0.01 lb |
0.125 lb;0.057 kg |
|
Application |
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits |
General Purpose Circuits;Lighting Circuit Protection;Meter Circuits |
standard |
RoHS Compliant |
CE Marked |